Two-in-one solution that delivers ultimate efficiency
and uncompromised performance.

Magnum 5RX Security Router image

Belden has introduced a new device that combines routing with network security – the Magnum 5RX Security Router – to meet the mid-level needs of the power transmission and distribution industry.

The new Magnum 5RX Security Router offers advanced routing and security capabilities in a single, cost-efficient platform. The support for legacy wide area network (WAN) protocols and serial interface make it a natural migration path for customers moving to next generation, high-performance technologies.

Benefits at a Glance

  • Legacy protocol and communication support for both current and legacy networks
  • Two-in-one solution offering both routing and security capabilities
  • Fixed configuration for cost efficiency
  • Fanless design with conventional cooling
  • Supports a comprehensive set of routing protocols, such as RIP, OSPF and BGP
  • Virtual Router Redundancy Protocol (VRRP) for improved network redundancy
  • GOOSE and GRE tunneling support to facilitate management and network communication between central workstation and multiple remote substations
  • Frame relay service over Ethernet with IP over FR (RFC 1490), Serial Over FR, FR Switching, Backup and Shunt functionality over T1/E1/DDS interfaces
  • Generic Routing Encapsulation (GRE) allows network traffic to travel across the internet securely via a virtual point-to-point connection
  • Hardened for substations
  • IEC 61850-3, IEEE 1613 Class 2, NEMA TS-2 and EN50155 compliant
  • Operating environment of -40  ̊C to +85  ̊C
  • Five-year warranty included

Ordering Information

GarrettCom
Part No.
Anixter
Part No.

Description
5RX-L-T1E1  621675 24/48 V DC, 2 x 10/100/1000 Combo, 4 x 10/100/1000 TX, 4 x Serial, 1 x T1E1
5RX-H-T1E1 621676 90 – 250 V AC/DC, 2 x 10/100/1000 Combo, 4 x 10/100/1000 TX, 4 x Serial, 1 x T1E1
5RX-L-DDS 621677 24/48 V DC, 2 x 10/100/1000 Combo, 4 x 10/100/1000 TX, 4 x Serial, 1 x DDS
5RX-H-DDS 621678 90 – 250 V AC/DC, 2 x 10/100/1000 Combo,
4 x 10/100/1000 TX, 4 x Serial, 1 x DDS

Related