Taking the next step in 360° total situational awareness

Pelco logo

Pelco by Schneider Electric and Oncam Grandeye partner to provide 360-degree surveillance. The joint venture combines Oncam Grandeye's award winning 360-degree cameras and technology with Pelco's extensive service and support, product delivery and warranty fulfillment.

Pelco Evolution Cameras
  • 5MP 1/2.5 CMOS sensor
  • H.264 / MJPEG Multistream
  • 0.2 lux
  • POE or 12VDC
  • ONVIF Profile S Compliant
  • Constant 360-degree surveillance, no blind spots
  • Silent operation with no moving parts
  • Quick and easy installation

Evolution also comes with a range of accessories including pole, pendant and wall mount. This new approach for 360-degree surveillance cameras greatly enhances the ease and speed of installation and does not limit the 360 to wall or ceiling mounts. A differentiating strength of the new Evolution range is its innovative modular design, capable of being mounted on a range of available housings to allow for indoor, outdoor, surface mount and concealed applications.

Pelco Panoramic IP Cameras

Shop Evolution 360-Degree Indoor Camera
Shop Evolution 360-Degree Indoor Concealed Camera
Shop Evolution 360-Degree Outdoor Dome Camera