Select Country and Language Canada / French
Changer de pays
.AUDIO 1100M | PLANTRONICS

PLANTRONICS | .AUDIO 1100M | Headset, .Audio 1100M

  • Réf. fabricant .AUDIO 1100M | 57700.001
  • PART #386209
Type: ACCESSORIES
Description

Ease the transition to Unified Communications with the practical and affordable .Audio 1100M USB Handset. Designed for phone-intensive users not yet ready to manage calls on the PC, the USB handset provides a familiar 10-key dial pad and traditional ca ll control buttons such as answer/end and mute. The ergonomic .Audio 1100M is optimized for Microsoft Office Communicator 2007 and Microsoft Lync(tm) 2010. The touch of a button lets users switch to an alternate speaker phone or the PC microphone/speak ers when desired. Wideband audio and a noise-canceling microphone optimize audio quality, and a convenient USB cable lets workers plug the device into any computer. Includes a cradle that clips to desktop monitors and laptops for convenient desk manage ment.

This part is discontinued by supplier with no suggested replacement.