Select Country and Language Canada / French
Changer de pays
001E31-31331-24 | CORNING

CORNING | 001E31-31331-24 | Single-Fiber Tight-Buffered Cable, Riser, 2.0 mm diameter, Single-mode (OS2)

  • Réf. fabricant 001E31-31331-24
  • PART #370-047-8125-01
Armored: NO
Cable O.D. (in.): 0.08
Cable O.D. (mm): 2.0
Cable Type: TIGHT BUFFERED
Fiber Count: 1
Fiber Type: OS2 SINGLE-MODE
Fire Rating: RISER
Max. Tensile Load Installation (lb.): 50
Max. Tensile Load Installation N: 220
Max. Tensile Load Long Term. (lb.): 15
Max. Tensile Load Long Term. N: 66
Min. Bend Radius Installation (cm): 5.0
Min. Bend Radius Installation (in.): 2.0
Min. Bend Radius Long Term (cm): 2.5
Min. Bend Radius Long Term (in.): 1.0
No. of Fibers: 1
Description

Corning Cable Systems Single-Fiber Cables are designed for interconnect applications. A 900 µm TBII Buffered Fiber is surrounded by aramid yarn strength members and a flame-retardant jacket. Dielectric strength members offer mechanical durability and the flame-resistant jacket meet requirements of the National Electrical Code (NEC) Article 770.
This cable is available in 12 different jacket colors - blue, orange, green, brown, slate, white, red, black, yellow, purple, rose and aqua. The colored jacket allows for easy visual identification of the cables.

Applications

General Purpose Horizontal, Vertical Riser

Spécifications
  • Cable Type: Tight-Buffered
  • Environment: Indoor
  • Fiber Category: Single-mode (OS2)
  • Flame Rating: Riser (OFNR)
  • Product Type: Interconnect
  • Fiber Count (cable): 1
  • Outer Jacket Color: Yellow
  • Outer Jacket Material: Flame-retardant
  • Tensile Strength Elements and/or Armoring - Layer 1: Dielectric strength members
  • Tight Buffer Color: White
  • Max. Tensile Strengths, Long-Term (Metric): 66 N
  • Max. Tensile Strengths, Long-Term (US): 15 lbf
  • Max. Tensile Strengths, Short-Term (Metric): 220 N
  • Max. Tensile Strengths, Short-Term (US): 50 lbf
  • Min. Bend Radius Installation (Metric): 50 mm
  • Min. Bend Radius Installation (US): 2 in
  • Min. Bend Radius Operation (Metric): 25 mm
  • Min. Bend Radius Operation (US): 1 in
  • Nominal Outer Diameter (Metric-mm): 2 mm
  • Nominal Outer Diameter (US): 0.08 in
  • Weight (cable) (Metric): 3.4 kg/km
  • Weight (cable) (US): 2.3 lb/1000 ft
  • Temperature - Operation (Metric): -20 C to 70 C
  • Temperature - Operation (US): -4 F to 158 F
  • Temperature - Storage (Metric): -40 C to 70 C
  • Temperature - Storage (US): -40 F to 158 F
Infos techniques et normes

Approval and Listings: National Electrical Code (NEC) OFNR, CSA FT-4, ICEA S-83-596; Flame Resistance: UL-1666 (for riser and general building applications); Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires