Select Country and Language Canada / French
Changer de pays
0026120 | LAPP GROUP

LAPP GROUP | 0026120 | Continuous Flex Control Cable, Stationary,19 AWG (0.75mm2), 3 conductor, Gray PVC Jacket, Unshielded, 0.244" Outer Diameter, 7.5 Bend radius

  • Réf. fabricant 0026120
  • PART #BL0026120
Conductor Count: 3 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 0.75MM SQUARED
Conductor Type: FINELY STRANDED
Earth/Ground Wires: NO
Insulation Color Code: ICEA METHOD 4 - BLK WITH NBRS
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Color: GRAY(SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
Product Type: ROBOTIC CABLE
RoHS Compliant: YES
Screen/Shield: UNSHIELDED
Temperature Rating: 70 DEGREES CENTIGRADE
Voltage Range: 500V
Description

For continuous flexing applications with small bending radius down to 7.5 x OD, A European version with CE Approval, Number coded conductors for easier installation, Cable tracks, Gantry robots, Pick and place units, Conveyor systems, Machine tools, Au tomated handling equipment and Other continuous flexing applications.

Caractéristiques
  • European version with CE approvals
  • Number-coded conductors
Applications

Cable tracks, power chains, gantry robots, pick and place units, conveyor systems, machine tools, continuous flexing applications

Spécifications
  • Conductor Type: Bare Copper
  • Insulation: PVC
  • Jacket: Gray PVC
  • Shield type: Unshielded
  • Temperature range: -40C to +80C
  • Nominal voltage: 300/500 Volt
  • Approvals: ULTC, CSA, CE, RoHS
  • RoHS: Y
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires