Select Country and Language Canada / French
Changer de pays
0027578 | LAPP GROUP

LAPP GROUP | 0027578 | Halogen-Free Highly Flexible Cable, Stationary, 16 AWG (1.50mm2), 7 conductor, Gray PUR Jacket Unshielded, 0.422" Outer Diameter, 5 Bend radius

  • Réf. fabricant 0027578
  • PART #OLF-27578
Conductor Count: 7 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 1.5MM SQUARED
Conductor Type: FINELY STRANDED
Earth/Ground Wires: NO
Insulation Color Code: ICEA METHOD 4 - BLK WITH NBRS
Insulation Material: TPE-THERMOPLASTIC ELASTOMER
Jacket Color: GRAY(SLATE)
Jacket Material: PU-POLYURETHANE
Product Type: ROBOTIC CABLE
RoHS Compliant: YES
Screen/Shield: UNSHIELDED
Temperature Rating: 80 DEGREES CENTIGRADE
Voltage Range: 500V
Description

Our highest performing continuous flex cable with minimum bend radius of 5 x OD, Specially designed for long travel distances up to 100m (horizontal), Oil resistant and cold flexible to -40oC, For indoor or outdoor use, UV resistant, Can be used in the most automated manufacturing systems. Excellent in cable track continuous flexing applications

Caractéristiques
  • Continuous flexing cable designed for long travel distances up to 100 m horizontal
  • Oil- and abrasion-resistant PUR jacket, Cold temperature resistant to -40 C
Applications

Cable tracks, power chains, most automated manufacturing systems, gantry robots, pick and place units, conveyor systems, machine tools, continuous flexing applications

Spécifications
  • Conductor Type: Bare Copper
  • Insulation: TPE
  • Jacket: Gray PUR
  • Shield type: Unshielded
  • Temperature range: -50C to +80C
  • Nominal voltage: 300/500 Volt
  • Approvals: CE, RoHS
  • RoHS: Y
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires