Select Country and Language Canada / French
Changer de pays
0028126 | LAPP GROUP

LAPP GROUP | 0028126 | Robotic Cable for Flexing & Torsion Motion, Stationary, 24 AWG (0.25 mm2), 25 conductor, Black PUR Jacket, Shielded, 0.437" Outer Diameter, 15 Bend radius

  • Réf. fabricant 0028126
  • PART #BL0028126
Conductor Count: 25 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 0.25MM SQUARED
Conductor Type: FINELY STRANDED
Earth/Ground Wires: NO
Insulation Color Code: ICEA METHOD 4 - BLK WITH NBRS
Jacket Color: BLACK
Jacket Material: PU-POLYURETHANE
Product Type: ROBOTIC CABLE
RoHS Compliant: YES
Screen/Shield: UNSHIELDED
Temperature Rating: 80 DEGREES CENTIGRADE
Voltage Range: 500V
Description

The smooth elastomeric core insulation and low friction tape improves service life in applications where combined twisting and bending occur, The specially formulated PUR jacket provides protection in the most harsh industrial plant environments preventing unplanned downtime and associated costs, Maximum torsion twist of +/- 360 per meter is suitable for a wide variety of robot applications, Where combined twisting and bending stresses occur on end-of-arm tooling of assembly and welding robots and automated handling equipment

Caractéristiques
  • Designed for applications where combined twisting and bending occur
  • Specially formulated PUR jacket protects against the harshest of industrial plant environments
  • Maximum twist of + 360 /m unshielded for wide Varity of robot applications
Applications

Multi-axis articulated robots with twisting and bending motion, automated handling equipment, cable tracks or moving machine parts.

Spécifications
  • Conductor Type: Bare Copper
  • Insulation: Elastomeric
  • Jacket: Black PUR
  • Shield type: Unshielded, Tinned Copper Braid
  • Temperature range: -40C to +80C
  • Nominal voltage: 300/500 Volt
  • Approvals: CE, RoHS
  • RoHS: Y
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires