Select Country and Language Canada / French
Changer de pays
002EB4-14101A20 | CORNING

CORNING | 002EB4-14101A20 | SST-Drop(TM) Single-Tube, Gel-Filled Cable, 2 fiber, Single-mode (OS2)

  • Réf. fabricant 002EB4-14101A20
  • PART #317085
All-Dielectric: YES
Armored: NO
Cable Type: LOOSE TUBE
Fiber Count: 2
Fiber Type: OS2 SINGLE-MODE
Rodent Protected: NO
Self-Support: NO
Description

Corning Cable Systems SST-Drop(TM) Dielectric Cables offer the ease of installation of standard ALTOS Cables in an easy-access, single-tube design. The dielectric version eliminates any bonding and grounding requirements. The cables are RDUP (RUS) Listed and offer exceptional crush resistance.

Applications

Self-Supporting

Spécifications
  • Cable Type: Drop
  • Environment: Outdoor
  • Fiber Category: Single-mode (OS2)
  • Product Type: Self-Supporting
  • Buffer Tube Color Coding: Natural
  • Buffer Tube Diameter (Metric): 3 mm
  • Buffer Tube Diameter (US): 0.12 in
  • Fiber Coloring: Blue, Orange
  • Fiber Count (cable): 2
  • Outer Jacket Color: Black
  • Outer Jacket Material: Polyethylene (PE)
  • Tensile Strength Elements and/or Armoring - Layer 1: Dielectric strength members
  • Max. Tensile Strengths, Long-Term (Metric): 400 N
  • Max. Tensile Strengths, Long-Term (US): 90 lbf
  • Max. Tensile Strengths, Short-Term (Metric): 1350 N
  • Max. Tensile Strengths, Short-Term (US): 300 lbf
  • Min. Bend Radius Operation (Metric): 80 mm
  • Min. Bend Radius Operation (US): 3.15 in
  • Nominal Outer Diameter (Metric-mm): 8.1x4.5 mm
  • Nominal Outer Diameter (US): 0.32x0.17 in
  • Weight (cable) (Metric): 30 kg/km
  • Weight (cable) (US): 20 lb/1000 ft
  • Temperature - Installation (Metric): -30 C to 70 C
  • Temperature - Installation (US): -22 F to 158 F
  • Temperature - Operation (Metric): -40 C to 70 C
  • Temperature - Operation (US): -40 F to 158 F
  • Temperature - Storage (Metric): -40 C to 70 C
  • Temperature - Storage (US): -40 F to 158 F
Infos techniques et normes

Approval and Listings: USDA Rural Development Programs; Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires