Select Country and Language Canada / French
Changer de pays
002EJ1-41131-0F | CORNING

CORNING | 002EJ1-41131-0F | Ribbon Interconnect Cable, Riser, 2 fiber, Single-mode (OS2)

  • Réf. fabricant 002EJ1-41131-0F
  • PART #371-COR8.3-RIBIC-02
Armored: NO
Cable Type: RIBBON
Fiber Count: 2
Fiber Type: OS2 SINGLE-MODE
Fire Rating: RISER
Description

Corning Cable Systems Ribbon Interconnect Cables are designed for multifiber connector interconnect applications from equipment to patch panel or as a patch cord. These cables make compact, rugged patch cables and offer a perfect complement to multifiber connector strategies. Dielectric strength members provide mechanical durability within a flexible, flame-retardant jacket. There is also availability with approval for TEMPEST applications.
This cable is available in 12 different jacket colors - blue, orange, green, brown, slate, white, red, black, yellow, purple, rose and aqua. The colored jacket allows for easy visual identification of the cables.

Applications

General Purpose Horizontal, Vertical Riser

Spécifications
  • Cable Type: Ribbon
  • Environment: Indoor
  • Fiber Category: Single-mode (OS2)
  • Flame Rating: Riser (OFNR)
  • Product Type: Interconnect
  • Fiber Coloring: Blue, Orange
  • Fiber Count (cable): 2
  • Fibers per Ribbon: 2
  • Number of Ribbons: 1
  • Outer Jacket Color: Yellow
  • Outer Jacket Material: Flame-retardant
  • Tensile Strength Elements and/or Armoring - Layer 1: Dielectric strength members
  • Max. Tensile Strengths, Long-Term (Metric): 66 N
  • Max. Tensile Strengths, Long-Term (US): 15 lbf
  • Max. Tensile Strengths, Short-Term (Metric): 220 N
  • Max. Tensile Strengths, Short-Term (US): 50 lbf
  • Min. Bend Radius Installation (Metric): 50 mm
  • Min. Bend Radius Installation (US): 2 in
  • Min. Bend Radius Operation (Metric): 25 mm
  • Min. Bend Radius Operation (US): 1 in
  • Nominal Outer Diameter (Metric-mm): 2.9 mm
  • Nominal Outer Diameter (US): 0.11 in
  • Weight (cable) (Metric): 6.96 kg/km
  • Weight (cable) (US): 4.7 lb/1000 ft
  • Temperature - Operation (Metric): 0 C to 70 C
  • Temperature - Operation (US): 32 F to 158 F
  • Temperature - Storage (Metric): -40 C to 70 C
  • Temperature - Storage (US): -40 F to 158 F
Infos techniques et normes

Approval and Listings: National Electrical Code (NEC) OFNR, CSA FT-4, ICEA S-83-596; Flame Resistance: UL-1666 (for riser and general building applications); Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires