Select Country and Language Canada / French
Changer de pays
002K6F-31330-29 | CORNING

CORNING | 002K6F-31330-29 | FREEDM Fan-Out Tight-Buffered Cable, Riser, 2 fiber, 62.5 µm multimode (OM1)

  • Réf. fabricant 002K6F-31330-29
  • PART #373-COR62.5-FO2.0-02
All-Dielectric: YES
Armored: NO
Cable O.D. (in.): 0.25 x 0.30
Cable O.D. (mm): 4.2 x 6.5
Cable Type: TIGHT BUFFERED
Fiber Count: 2
Fiber Type: OM1 62.5 MICRON MULTIMODE
Fire Rating: RISER
Max. Tensile Load Installation (lb.): 150
Max. Tensile Load Installation N: 660
Max. Tensile Load Long Term. (lb.): 75
Max. Tensile Load Long Term. N: 330
Min. Bend Radius Installation (cm): 11.4
Min. Bend Radius Installation (in.): 4.5
Min. Bend Radius Long Term (cm): 7.6
Min. Bend Radius Long Term (in.): 3.0
No. of Fibers: 2
Rodent Protected: NO
Description

Corning Cable Systems FREEDM Fan-Out Cables are designed for routing inside and outside buildings into riser spaces, to security, surveillance or monitoring cameras, and within workstations. With no need for transition splices when entering a building, this cable solution provides low-fiber-count connections within building backbone riser and horizontal spaces. The indoor/outdoor temperature and water-resistant performance provides superior protection for applications, like traffic control, with optical feeds in rugged environments.
Ideal for providing direct optical connections from indoor and outdoor surveillance cameras to security control locations, these cables can also provide a secure link for surveillance or data. The flame-retardant, 900 µm TBII Buffered Fibers are available in single-mode and multimode and enable easy, consistent stripping while the 2.0 mm subunits enable easy field terminations.
The fibers are surrounded by water-resistant, dielectric strength members and protected by a flexible, flame-retardant outer jacket. These cables meet the application requirements of the National Electrical Code (NEC Article 770) and are OFNR and FT-4 listed and comply with the ICEA S-104-696 tests. The all-dielectric cable construction requires no grounding or bonding and the small diameter and bend radius allow easy installation in space-constrained areas. FREEDM Fan-Out Cables are also available with approval for TEMPEST applications.
This cable is available in 12 different jacket colors - blue, orange, green, brown, slate, white, red, black, yellow, purple, rose and aqua. The colored jacket allows for easy visual identification of the cables while still providing all of the required environmental protection of an indoor/outdoor cable jacket.

Applications

Direct Buried, Duct, General Purpose Horizontal, Vertical Riser

Spécifications
  • Cable Type: Tight-Buffered
  • Environment: Indoor/Outdoor
  • Fiber Category: 62.5 µm MM (OM1)
  • Flame Rating: Riser (OFNR)
  • Product Type: Dielectric
  • Buffer Tube Color Coding: Orange
  • Buffer Tube Diameter (Metric): 2.0 mm
  • Buffer Tube Diameter (US): 0.08 in
  • Central Element: Dielectric
  • Fiber Coloring: Orange
  • Fiber Count (cable): 2
  • Fibers per Tube: 1
  • Number of Active Tubes: 2
  • Number of Tube Positions: 4
  • Outer Jacket Color: Black
  • Outer Jacket Material: Flame-Retardant, UV-Resistant
  • Max. Tensile Strengths, Long-Term (Metric): 330 N
  • Max. Tensile Strengths, Long-Term (US): 75 lbf
  • Max. Tensile Strengths, Short-Term (Metric): 660 N
  • Max. Tensile Strengths, Short-Term (US): 150 lbf
  • Min. Bend Radius Installation (Metric): 102 mm
  • Min. Bend Radius Installation (US): 4.1 in
  • Min. Bend Radius Operation (Metric): 68 mm
  • Min. Bend Radius Operation (US): 2.7 in
  • Nominal Outer Diameter (Metric-mm): 6.8 mm
  • Nominal Outer Diameter (US): 0.27 in
  • Weight (cable) (Metric): 39 kg/km
  • Weight (cable) (US): 86 lb/1000 ft
  • Temperature - Installation (Metric): -10 C to 70 C
  • Temperature - Installation (US): 14 F to 158 F
  • Temperature - Operation (Metric): -40 C to 70 C
  • Temperature - Operation (US): -40 F to 158 F
  • Temperature - Storage (Metric): -40 C to 70 C
  • Temperature - Storage (US): -40 F to 158 F
Infos techniques et normes

Approval and Listings: National Electrical Code (NEC) OFNR, CSA OFN FT-4; Design and Test Criteria: ICEA S-104-696; Flame Resistance: UL-1666 (for riser and general building applications); Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires