Select Country and Language Canada / French
Changer de pays
002T88-31131-29 | CORNING

CORNING | 002T88-31131-29 | MIC Tight-Buffered Cable, Plenum, 2 fiber, 50 µm multimode (OM2)

  • Réf. fabricant 002T88-31131-29
  • PART #370-COROM2-TBD-02
Armored: NO
Cable O.D. (in.): 0.20
Cable O.D. (mm): 5.0
Cable Type: TIGHT BUFFERED
Fiber Count: 2
Fiber Type: OM2 50 MICRON MULTIMODE
Fire Rating: PLENUM
Max. Tensile Load Installation (lb.): 100
Max. Tensile Load Installation N: 440
Max. Tensile Load Long Term. (lb.): 30
Max. Tensile Load Long Term. N: 132
Min. Bend Radius Installation (cm): 7.5
Min. Bend Radius Installation (in.): 3.0
Min. Bend Radius Long Term (cm): 2.5
Min. Bend Radius Long Term (in.): 1.0
No. of Fibers: 2
Description

Corning Cable Systems MIC Plenum Cables are designed for use in plenum, riser and general purpose environments for intrabuilding backbone and horizontal installations. These multifiber cables use 900 µm TBII Buffered Fibers to allow easy, consistent stripping and to facilitate termination. The fibers are surrounded by dielectric strength members and protected by a flame-retardant outer jacket.
The all-dielectric cable construction requires no grounding or bonding. MIC Plenum cables are ideal for routing inside buildings, within plenum areas and riser shafts, to the telecommunications rooms and workstations. The MIC Plenum Cables meet the application requirements of the National Electrical Code (NEC) Article 770 and are OFNP and FT-6 listed.
This cable is available in 12 different jacket colors - blue, orange, green, brown, slate, white, red, black, yellow, purple, rose and aqua. The colored jacket allows for easy visual identification of the cables.

Applications

General Purpose Horizontal, Vertical Riser, Plenum

Spécifications
  • Cable Type: Tight-Buffered
  • Environment: Indoor
  • Fiber Category: 50 µm MM (OM2)
  • Flame Rating: Plenum (OFNP)
  • Product Type: Distribution
  • Central Element: Yarn
  • Fiber Count (cable): 2
  • Outer Jacket Color: Orange
  • Outer Jacket Material: Flame-retardant
  • Tensile Strength Elements and/or Armoring - Layer 1: Dielectric strength members
  • Tight Buffer Color: Blue, Orange
  • Max. Tensile Strengths, Long-Term (Metric): 132 N
  • Max. Tensile Strengths, Long-Term (US): 30 lbf
  • Max. Tensile Strengths, Short-Term (Metric): 440 N
  • Max. Tensile Strengths, Short-Term (US): 100 lbf
  • Min. Bend Radius Installation (Metric): 75 mm
  • Min. Bend Radius Installation (US): 3 in
  • Min. Bend Radius Operation (Metric): 25 mm
  • Min. Bend Radius Operation (US): 1 in
  • Nominal Outer Diameter (Metric-mm): 5 mm
  • Nominal Outer Diameter (US): 0.2 in
  • Weight (cable) (Metric): 21 kg/km
  • Weight (cable) (US): 15 lb/1000 ft
  • Temperature - Installation (Metric): 0 C to 60 C
  • Temperature - Installation (US): 32 F to 140 F
  • Temperature - Operation (Metric): 0 C to 70 C
  • Temperature - Operation (US): 32 F to 158 F
  • Temperature - Storage (Metric): -40 C to 70 C
  • Temperature - Storage (US): -40 F to 158 F
Infos techniques et normes

Approval and Listings: National Electrical Code (NEC) OFNP, CSA FT-6, ICEA S-83-596; Flame Resistance: NFPA 262 (for plenum, riser and general building applications)

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires