Select Country and Language Canada / French
Changer de pays
002TSF-T4180D20 | CORNING

CORNING | 002TSF-T4180D20 | FREEDM LST(TM) Single-Tube, Gel-Free Cable, Riser, 6 fiber, 50 µm multimode (OM3)

  • Réf. fabricant 002TSF-T4180D20
  • PART #373-COROM3-LTD-02
All-Dielectric: YES
Armored: NO
Cable O.D. (in.): 0.29
Cable O.D. (mm): 7.4
Cable Type: LOOSE TUBE
Fiber Count: 2
Fiber Type: OM3 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 300 METER
Fire Rating: RISER
Max. Tensile Load Installation (lb.): 300
Max. Tensile Load Installation N: 1330
Max. Tensile Load Long Term. (lb.): 90
Max. Tensile Load Long Term. N: 400
Min. Bend Radius Installation (cm): 11.1
Min. Bend Radius Installation (in.): 4.9
Min. Bend Radius Long Term (cm): 3.7
Min. Bend Radius Long Term (in.): 1.5
No. of Fibers: 12
Rodent Protected: NO
Description

Corning Cable Systems FREEDM LST(TM) Gel-Free Cables are flame-retardant, indoor/outdoor, riser-rated cables designed for interbuilding and intrabuilding backbones in aerial, duct and riser applications. With a riser rating, there is no need for a transition splice when entering the building. Available in a compact design, these cables are protected against water penetration by innovative waterblocking tapes and yarns that swell to absorb water. Waterblocking without the use of messy gels provides more efficient and craft-friendly cable preparation, allows easier cable access and simplifies the use of buffer tube fan-out kits. The buffer tubes and fibers in each tube are color-coded for quick, easy identification.
This cable is available in 12 different jacket colors - blue, orange, green, brown, slate, white, red, black, yellow, purple, rose and aqua. The colored jacket allows for easy visual identification of the cables while still providing all of the required environmental protection of an indoor/outdoor cable jacket.

Caractéristiques
  • Riser rating; No transition splices when entering buildings
  • Gel-free waterblocking technology; Craft-friendly cable preparation
  • Color-coded fibers; Quick and easy identification
  • All-dielectric construction; Requires no grounding or bonding
  • UV-resistant, flame-retardant jacket; Rugged, durable and easy to strip
Applications

Aerial, Direct Buried, Duct, General Purpose Horizontal, Vertical Riser

Spécifications
  • Cable Type: Loose Tube
  • Environment: Indoor/Outdoor
  • Fiber Category: 50 µm MM (OM3)
  • Flame Rating: Riser (OFNR)
  • Product Type: Dielectric
  • Fiber Coloring: Blue, Orange, Green, Brown, Slate, White
  • Fiber Count (cable): 6
  • Fibers per Tube: 6
  • Number of Active Tubes: 1
  • Number of Ripcords: 1
  • Number of Tube Positions: 1
  • Outer Jacket Color: Black
  • Outer Jacket Material: Flame-Retardant, UV-Resistant
  • Tensile Strength Elements and/or Armoring - Layer 1: Dielectric strength members
  • Tensile Strength Elements and/or Armoring - Layer 2: Water-swellable dielectric strength members
  • Max. Tensile Strengths, Long-Term (Metric): 400 N
  • Max. Tensile Strengths, Long-Term (US): 90 lbf
  • Max. Tensile Strengths, Short-Term (Metric): 1350 N
  • Max. Tensile Strengths, Short-Term (US): 300 lbf
  • Min. Bend Radius Installation (Metric): 111 mm
  • Min. Bend Radius Installation (US): 4.4 in
  • Min. Bend Radius Operation (Metric): 37 mm
  • Min. Bend Radius Operation (US): 1.5 in
  • Nominal Outer Diameter (Metric-mm): 7.4 mm
  • Nominal Outer Diameter (US): 0.29 in
  • Weight (cable) (Metric): 56 kg/km
  • Weight (cable) (US): 38 lb/1000 ft
  • Temperature - Installation (Metric): -10 C to 60 C
  • Temperature - Installation (US): 14 F to 140 F
  • Temperature - Operation (Metric): -40 C to 70 C
  • Temperature - Operation (US): -40 F to 158 F
  • Temperature - Storage (Metric): -40 C to 70 C
  • Temperature - Storage (US): -40 F to 158 F
Infos techniques et normes

Approval and Listings: National Electrical Code (NEC) OFNR, CSA OFN FT-4; Common Installations: Outdoor lashed aerial and duct; indoor vertical riser and general purpose horizontal according to National Electrical Code (NEC) Article 770; Design and Test Criteria: ANSI/ICEA S-104-696; Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires