Select Country and Language Canada / French
Changer de pays
004K68-31330-29 | CORNING

CORNING | 004K68-31330-29 | Fan-Out Tight-Buffered Cable, Plenum, 4 fiber, 2.0 mm Subunits, 62.5 µm multimode (OM1)

  • Réf. fabricant 004K68-31330-29
  • PART #370-648-FDDI2.0-04
Armored: NO
Cable O.D. (in.): 0.30
Cable O.D. (mm): 6.8
Cable Type: TIGHT BUFFERED
Fiber Count: 4
Fiber Type: OM1 62.5 MICRON MULTIMODE
Fire Rating: PLENUM
Max. Tensile Load Installation (lb.): 100
Max. Tensile Load Installation N: 440
Max. Tensile Load Long Term. (lb.): 30
Max. Tensile Load Long Term. N: 132
Min. Bend Radius Installation (cm): 10.2
Min. Bend Radius Installation (in.): 4.0
Min. Bend Radius Long Term (cm): 6.8
Min. Bend Radius Long Term (in.): 2.7
No. of Fibers: 4
Vendor No.: 004K68-31230-29
Description

Corning Cable Systems Fan-Out Cables are designed for use in building backbone and horizontal cabling. These multifiber cables use individually jacketed 900 µm TBII Buffered Fibers enabling easy, consistent stripping and facilitating termination. The fibers are stranded around a dielectric central member with a flame-retardant outer jacket, making this cable particularly useful for applications requiring direct connection to terminal equipment or requiring extra rugged cables.
This cable is available in 12 different jacket colors - blue, orange, green, brown, slate, white, red, black, yellow, purple, rose and aqua. The colored jacket allows for easy visual identification of the cables.

Applications

General Purpose Horizontal, Vertical Riser, Plenum

Spécifications
  • Cable Type: Tight-Buffered
  • Environment: Indoor
  • Fiber Category: 62.5 µm MM (OM1)
  • Flame Rating: Plenum (OFNP)
  • Product Type: Distribution
  • Central Element: GRP
  • Fiber Count (cable): 4
  • Number of Ripcords: 1
  • Number of Subunits: 4
  • Outer Jacket Color: Orange
  • Outer Jacket Material: Flame-retardant
  • Subunit Color: Orange
  • Subunit Jacket Material: Flame-retardant
  • Tensile Strength Elements and/or Armoring - Layer 1: Dielectric strength members
  • Tensile Strength Elements and/or Armoring - Layer 2: Dielectric strength members
  • Tight Buffer Color: White
  • Max. Tensile Strengths, Long-Term (Metric): 132 N
  • Max. Tensile Strengths, Long-Term (US): 30 lbf
  • Max. Tensile Strengths, Short-Term (Metric): 440 N
  • Max. Tensile Strengths, Short-Term (US): 100 lbf
  • Min. Bend Radius Installation (Metric): 102 mm
  • Min. Bend Radius Installation (US): 4 in
  • Min. Bend Radius Operation (Metric): 68 mm
  • Min. Bend Radius Operation (US): 2.7 in
  • Nominal Outer Diameter (Metric-mm): 6.8 mm
  • Nominal Outer Diameter (US): 0.3 in
  • Weight (cable) (Metric): 47 kg/km
  • Weight (cable) (US): 32 lb/1000 ft
  • Temperature - Installation (Metric): 0 C to 60 C
  • Temperature - Installation (US): 32 F to 140 F
  • Temperature - Operation (Metric): 0 C to 70 C
  • Temperature - Operation (US): 32 F to 158 F
  • Temperature - Storage (Metric): -40 C to 70 C
  • Temperature - Storage (US): -40 F to 158 F
Infos techniques et normes

Approval and Listings: National Electrical Code (NEC) OFNR, CSA FT-4, ICEA S-83-596; Flame Resistance: UL-1666 (for riser and general building applications); Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires