Select Country and Language Canada / French
Changer de pays
004K88-31130-A3 | CORNING

CORNING | 004K88-31130-A3 | MIC Tight-Buffered, Interlocking Armored Cable, Plenum, 4 fiber, 62.5 µm multimode (OM1)

  • Réf. fabricant 004K88-31130-A3
  • PART #370-406-ARMORMIC-04
Armored: YES
Cable O.D. (in.): 0.48
Cable O.D. (mm): 12.2
Cable Type: TIGHT BUFFERED
Fiber Count: 4
Fiber Type: OM1 62.5 MICRON MULTIMODE
Fire Rating: PLENUM
Max. Tensile Load Installation (lb.): 100
Max. Tensile Load Installation N: 440
Max. Tensile Load Long Term. (lb.): 30
Max. Tensile Load Long Term. N: 132
Min. Bend Radius Installation (cm): 18.3
Min. Bend Radius Installation (in.): 7.2
Min. Bend Radius Long Term (cm): 12.2
Min. Bend Radius Long Term (in.): 4.8
No. of Fibers: 4
Description

Corning Cable Systems MIC Interlocking Armored Plenum Cables are designed for use in plenum, riser and general purpose environments for intrabuilding backbone and horizontal installations. These multifiber cables use individually jacketed TBII Buffered Fibers enabling easy, consistent stripping and facilitating termination. The fibers are grouped into jacketed subunits and surrounded by a dielectric central member.
The core is protected by a flexible, spirally wrapped, aluminum interlocking armor that offers easy, one-step installation and over seven times the crush protection of unarmored cables. With a flame-retardant outer jacket, this cable is particularly useful for heavy traffic or more challenging mechanical exposure conditions and applications requiring extra rugged cables.
This cable is available in 12 different jacket colors - blue, orange, green, brown, slate, white, red, black, yellow, purple, rose and aqua. The colored jacket allows for easy visual identification of the cables.

Applications

General Purpose Horizontal, Vertical Riser, Plenum

Spécifications
  • Cable Type: Tight-Buffered
  • Environment: Indoor
  • Fiber Category: 62.5 µm MM (OM1)
  • Flame Rating: Plenum (OFCP)
  • Product Type: Interlocking armor
  • Central Element: Yarn
  • Fiber Count (cable): 4
  • Inner Jacket Material: Flame-retardant
  • Number of Ripcords: 1
  • Outer Jacket Color: Orange
  • Outer Jacket Material: Flame-retardant
  • Tensile Strength Elements and/or Armoring - Layer 1: Dielectric strength members
  • Tensile Strength Elements and/or Armoring - Layer 3: Interlocking armor
  • Tight Buffer Color: Blue, Orange, Green, Brown
  • Max. Tensile Strengths, Long-Term (Metric): 132 N
  • Max. Tensile Strengths, Long-Term (US): 30 lbf
  • Max. Tensile Strengths, Short-Term (Metric): 440 N
  • Max. Tensile Strengths, Short-Term (US): 100 lbf
  • Min. Bend Radius Installation (Metric): 183 mm
  • Min. Bend Radius Installation (US): 7.2 in
  • Min. Bend Radius Operation (Metric): 122 mm
  • Min. Bend Radius Operation (US): 4.8 in
  • Nominal Inner Cable Diameter (Metric): 5.3 mm
  • Nominal Inner Cable Diameter (US): 0.21 in
  • Nominal Outer Diameter (Metric-mm): 12.2 mm
  • Nominal Outer Diameter (US): 0.48 in
  • Weight (cable) (Metric): 136 kg/km
  • Weight (cable) (US): 91 lb/1000 ft
  • Temperature - Installation (Metric): 0 C to 60 C
  • Temperature - Installation (US): 32 F to 140 F
  • Temperature - Operation (Metric): 0 C to 70 C
  • Temperature - Operation (US): 32 F to 158 F
  • Temperature - Storage (Metric): -40 C to 70 C
  • Temperature - Storage (US): -40 F to 158 F
Infos techniques et normes

Approval and Listings: National Electrical Code (NEC) OFCP, CSA FT-6, ICEA S-83-596; Flame Resistance: NFPA 262 (for plenum, riser and general building applications)

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires