Select Country and Language Canada / French
Changer de pays
006K81-31130-D1 | CORNING

CORNING | 006K81-31130-D1 | MIC DX Tight-Buffered Armored Cable, Riser, 6 fiber, 62.5 µm multimode (OM1)

  • Réf. fabricant 006K81-31130-D1
  • PART #371-COROM1-TBAD-06
Armored: YES
Cable O.D. (in.): 0.40
Cable O.D. (mm): 10.1
Cable Type: TIGHT BUFFERED
Fiber Count: 6
Fiber Type: OM1 62.5 MICRON MULTIMODE
Fire Rating: RISER
Max. Tensile Load Installation (lb.): 200
Max. Tensile Load Installation N: 890
Max. Tensile Load Long Term. (lb.): 100
Max. Tensile Load Long Term. N: 444
Min. Bend Radius Installation (cm): 15.2
Min. Bend Radius Installation (in.): 6.0
Min. Bend Radius Long Term (cm): 10.2
Min. Bend Radius Long Term (in.): 4.0
No. of Fibers: 6
Description

Corning Cable Systems MIC DX Armored Riser Cables are standard MIC subunits placed inside a dielectric armor for ruggedness and superior crush resistance without the conductive properties of traditional armor. These cables are designed for use in intr abuilding backbone and horizontal installations. Individually jacketed TBII Buffered Fibers enable easy, consistent stripping and facilitate termination.
The fibers are stranded around a dielectric central member that is protected by a flexible, all-d ielectric armor offering easy, one-step installation and over four times the crush protection of unarmored cables. With a flame-retardant outer jacket, this cable is particularly useful for heavy traffic or more challenging mechanical exposure conditio ns and applications requiring extra rugged cables.
This cable is available in 12 different jacket colors - blue, orange, green, brown, slate, white, red, black, yellow, purple, rose and aqua. The colored jacket allows for easy visual identification of the cables.

This part is discontinued by the supplier. Use the plenum equivalent AXE # 370-COROM1-TBAD-06 as suggested replacement.

Caractéristiques
  • Dielectric armor; Four times crush protection compared to unarmored
  • TBII Buffered Fibers; Easy, consistent stripping
  • Flame-retardant jacket; Rugged and durable
  • Easy armor removal; Increased safety and speed at installation
Applications

General Purpose Horizontal, Vertical Riser

Spécifications
  • Cable Type: Tight-Buffered
  • Environment: Indoor
  • Fiber Category: 62.5 µm MM (OM1)
  • Flame Rating: Riser (OFNR)
  • Product Type: Dielectric armor
  • Fiber Count (cable): 6
  • Inner Jacket Material: Flame-retardant
  • Outer Jacket Color: Orange
  • Outer Jacket Material: Flame-retardant
  • Tensile Strength Elements and/or Armoring - Layer 1: Dielectric strength members
  • Tensile Strength Elements and/or Armoring - Layer 3: Dielectric armor
  • Tight Buffer Color: Blue, Orange, Green, Brown, Slate, White
  • Max. Tensile Strengths, Long-Term (Metric): 444 N
  • Max. Tensile Strengths, Long-Term (US): 100 lbf
  • Max. Tensile Strengths, Short-Term (Metric): 890 N
  • Max. Tensile Strengths, Short-Term (US): 200 lbf
  • Min. Bend Radius Installation (Metric): 152 mm
  • Min. Bend Radius Installation (US): 6 in
  • Min. Bend Radius Operation (Metric): 101 mm
  • Min. Bend Radius Operation (US): 4 in
  • Nominal Inner Cable Diameter (Metric): 5.5 mm
  • Nominal Inner Cable Diameter (US): 0.22 in
  • Nominal Outer Diameter (Metric-mm): 10.1 mm
  • Nominal Outer Diameter (US): 0.4 in
  • Weight (cable) (Metric): 94.1 kg/km
  • Weight (cable) (US): 63.2 lb/1000 ft
  • Temperature - Installation (Metric): -10 C to 60 C
  • Temperature - Installation (US): 14 F to 140 F
  • Temperature - Operation (Metric): -20 C to 70 C
  • Temperature - Operation (US): -4 F to 158 F
  • Temperature - Storage (Metric): -40 C to 70 C
  • Temperature - Storage (US): -40 F to 158 F
Infos techniques et normes

Approval and Listings: National Electrical Code (NEC) OFNR, CSA FT-4, ICEA S-83-596; Flame Resistance: UL-1666 (for riser and general building applications)

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires