Select Country and Language Canada / French
Changer de pays
006KUZ-T4130D2N | CORNING

CORNING | 006KUZ-T4130D2N | Industrial Fiber Optic Cables, LSZH(TM) Single-Jacket Cable, 6 Fibers

  • Réf. fabricant 006KUZ-T4130D2N
  • PART #373-COR62-LTTRAY-06
Armored: NO
Cable Type: LOOSE TUBE
Fiber Count: 6
Fiber Type: OM1 62.5 MICRON MULTIMODE
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Description

Corning Cable Systems LSZH(TM) Industrial Fiber Optic Cables are designed for industrial building backbones and harsh environments atypical of traditional datacom systems.

Caractéristiques
  • Low-smoke/zerohalogen (LSZH) sheath - key life-safety benefit
  • Meets cyclic impact and chemical resistance tests - superior performance
  • Tray-rated per UL 13; UL 444; UL 1277; UL 1685; CSA C22.2 No. 230 and No. 232 - tested to industrial ruggedness standards
  • Listed OFN-LS and CSA FT4-ST1, IEC 60332-3, IEC 61034 and IEC 60754-2 - meets burn test criteria
  • Available in cold temperature version - gel-filled
Applications

Corning Cable Systems LSZH Industrial Cables provide life-safety benefits for industrial applications through the cables' construction.

Spécifications
  • Maximum Tensile Loads - Short-Term: 2700 N (600 lbf), Long-Term: 810 N (180 lbf)
  • Temperatures - Storage: -40 to +75C (-40 to +167F), Installation: -30 to +60C (-22 to +140F), Operation: -40 to +75C (-40 to +167F)
  • Approvals and Listings - National Electrical Code (NEC) OFN-LS, CSA OFN FT-4-ST1, Sunlight Resistant (SUN RES); IEEE-383 flame test; Suitable for Direct Burial (DIR BUR); IEC 60332-3, IEC 60754-2, IEC 61034
  • Common Installations - Outdoor aerial and duct; indoor general purpose horizontal according to NEC Article 770
  • Design and Test Criteria - ANSI/ICEA S-104-696; UL 13; UL 444; UL 1685; UL 1277; CSA C22.2 No. 230 and No. 232
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires