Select Country and Language Canada / French
Changer de pays
01-034-38 | SUPERIOR ESSEX

SUPERIOR ESSEX | 01-034-38 | Copper Cable, 50 Pair, 19 AWG, SEALPIC-84 Cables, Figure 8 With 0.25" 7-strand Extra High Strength Galvanized Steel Messenger, Solid Annealed Copper Conductor, Corrugated, Copolymer Coated 8mil Aluminum Tape Shield, Black PE Jacket, 5000 FT. Reel

  • Réf. fabricant 01-034-38
  • PART #E-005019AACF
Conductor/Pair Count: 50 PAIR
Gauge: 19 AWG (AMERICAN WIRE GAUGE)
Specification - Exchange: REA, PE-38 AIR CORE FIGURE 8
Type: EXCHANGE CABLE