Select Country and Language Canada / French
Changer de pays
010512822 | ABB

ABB | 010512822 | M 6/8 Feed Through Terminal Block, 22-8 AWG, 600V,50A, Green

  • Réf. fabricant 010512822
  • PART #489876
Rating: IP20
Type: TERMINAL BLOCK
Caractéristiques
  • Feed through and ground terminal blocks
  • Numerous Functions
  • Self-Locking Clamp Design
  • Funneled Side Entry for up to Two Ferruled or Non-Ferruled Solid or Stranded Wires
  • Wide Range of Wire Sizes from 24 AWG to 2 AWG, Solid or Stranded
  • Terminal Block Spacing Range of 5 mm to 160.5 mm
  • Current Carrying Capacity up to 310 Amps with Rated Voltages Ranging from 300 to 600
  • IP20 Protection (Touch-Safe)
  • Complete Line of Accessories, Marking Systems & Ferrules and Tools
Applications

The screw clamp is the most recognized and widely used connection technology. Entrelec by ABB's screw clamp connections are strong and secure and also, mount on industry standard DIN rails.

Spécifications
  • Number Of Terminals: 2
  • Wire Size: UL Standard: 22 - 8 AWG (Solid And Stranded)
  • Spacing: 8 mm
  • Amperage Rating: 50 A (UL)
  • Voltage Rating: 600 V (UL)
  • Color: Green
  • Mounting: DIN 1 - 3 Rail
  • Connection: Screw Clamp
  • Size: 1.75 in. Width X 29 in. Height
  • Flammability: V0 (UL94)
  • Pollution Degree: 2
  • Tightening Torque: 7.1 - 8.9 in-lb
  • Gauge Type: A5
  • Wire Strip Length: 0.47 in.
  • Screw Driver Size: 4 mm
Infos techniques et normes

UL Listed, CSA, IEC, NFC/VDE Certified, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires