Select Country and Language Canada / French
Changer de pays
011517825 | ABB

ABB | 011517825 | M4/6.DL Screw Clamp Terminal Blocks Component holder

  • Réf. fabricant 011517825
  • PART #489886
Rating: IP20
Type: TERMINAL BLOCK
Caractéristiques
  • 1 connection with 4 inputs on 2 decks
  • Equipped with a non protected LED 24 V
  • Numerous Functions
  • Self-Locking Clamp Design
  • Funneled Side Entry for up to Two Ferruled or Non-Ferruled Solid or Stranded Wires
  • Wide Range of Wire Sizes from 24 AWG to 2 AWG, Solid or Stranded
  • Terminal Block Spacing Range of 5 mm to 160.5 mm
  • Current Carrying Capacity up to 310 Amps with Rated Voltages Ranging from 300 to 600
  • IP20 Protection (Touch-Safe)
  • Complete Line of Accessories, Marking Systems & Ferrules and Tools
Applications

The screw clamp is the most recognized and widely used connection technology. Entrelec by ABB's screw clamp connections are strong and secure and also, mount on industry standard DIN rails.

Spécifications
  • Wire Size: Solid: 0.2 - 4 mm2 (NFC/DIN), 22 - 12 AWG (UL/CSA), Stranded: 0.22 - 4 mm2 (NFC/DIN), 22 - 12 AWG (UL/CSA)
  • Spacing: 6 mm
  • Amperage Rating: 20 A (NFC/DIN, UL/CSA)
  • Voltage Rating: 500 V Gr.C (NFC/DIN), 600 V (UL), 300 V (CSA)
  • Color: Grey
  • Enclosure: NEMA 1, IP20
  • Tightening Torque: 0.5 - 0.6 N-m
  • Wire Strip Length: 8.5 mm
  • Gauge Type: A4
  • Screw Driver Size: 4 mm
  • Screw Size: M4/6
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires