Select Country and Language Canada / French
Changer de pays
012E88-33131-D3 | CORNING

CORNING | 012E88-33131-D3 | MIC DX Tight-Buffered Armored Cable, Plenum, 12 fiber, Single-mode (OS2)

  • Réf. fabricant 012E88-33131-D3
  • PART #370-COR8.3-TBAD-12
Armored: YES
Cable O.D. (in.): 0.45
Cable O.D. (mm): 11.5
Cable Type: TIGHT BUFFERED
Fiber Count: 12
Fiber Type: OS2 SINGLE-MODE
Fire Rating: PLENUM
Max. Tensile Load Installation (lb.): 225
Max. Tensile Load Installation N: 1000
Max. Tensile Load Long Term. (lb.): 133
Max. Tensile Load Long Term. N: 593
Min. Bend Radius Installation (cm): 17.3
Min. Bend Radius Installation (in.): 6.8
Min. Bend Radius Long Term (cm): 11.5
Min. Bend Radius Long Term (in.): 4.5
No. of Fibers: 12
Description

Corning Cable Systems MIC DX Armored Plenum Cables are standard MIC subunits placed inside a dielectric armor for ruggedness and superior crush resistance without the conductive properties of traditional armor. These cables are designed for use in intrabuilding backbone and horizontal installations. Individually jacketed TBII Buffered Fibers enable easy, consistent stripping and facilitate termination.
The fibers are stranded around a dielectric central member that is protected by a flexible, all-dielectric armor offering easy, one-step installation and over four times the crush protection of unarmored cables. With a flame-retardant outer jacket, this cable is particularly useful for heavy traffic or more challenging mechanical exposure conditions and applications requiring extra rugged cables.
This cable is available in 12 different jacket colors - blue, orange, green, brown, slate, white, red, black, yellow, purple, rose and aqua. The colored jacket allows for easy visual identification of the cables.

Caractéristiques
  • Dielectric armor; Four times crush protection compared to unarmored
  • TBII Buffered Fibers; Easy, consistent stripping
  • Flame-retardant jacket; Rugged and durable
  • Easy armor removal; Increased safety and speed at installation
Applications

General Purpose Horizontal, Plenum

Spécifications
  • Cable Type: Tight-Buffered
  • Environment: Indoor
  • Fiber Category: Single-mode (OS2)
  • Flame Rating: Plenum (OFNP)
  • Product Type: Dielectric armor
  • Fiber Count (cable): 12
  • Inner Jacket Material: Flame-retardant
  • Outer Jacket Color: Yellow
  • Outer Jacket Material: Flame-retardant
  • Tensile Strength Elements and/or Armoring - Layer 1: Dielectric strength members
  • Tensile Strength Elements and/or Armoring - Layer 2: Dielectric strength members
  • Tensile Strength Elements and/or Armoring - Layer 3: Dielectric armor
  • Tight Buffer Color, Layer 2: Brown, Slate, White, Red, Black, Yellow, Violet, Rose, Aqua
  • Tight Buffer Color: Blue, Orange, Green
  • Max. Tensile Strengths, Long-Term (Metric): 593 N
  • Max. Tensile Strengths, Long-Term (US): 133 lbf
  • Max. Tensile Strengths, Short-Term (Metric): 1000 N
  • Max. Tensile Strengths, Short-Term (US): 225 lbf
  • Min. Bend Radius Installation (Metric): 173 mm
  • Min. Bend Radius Installation (US): 6.8 in
  • Min. Bend Radius Operation (Metric): 115 mm
  • Min. Bend Radius Operation (US): 4.5 in
  • Nominal Inner Cable Diameter (Metric): 5.6 mm
  • Nominal Inner Cable Diameter (US): 0.22 in
  • Nominal Outer Diameter (Metric-mm): 11.5 mm
  • Nominal Outer Diameter (US): 0.45 in
  • Weight (cable) (Metric): 143.3 kg/km
  • Weight (cable) (US): 96.3 lb/1000 ft
  • Temperature - Installation (Metric): 0 C to 60 C
  • Temperature - Installation (US): 32 F to 140 F
  • Temperature - Operation (Metric): 0 C to 70 C
  • Temperature - Operation (US): 32 F to 158 F
  • Temperature - Storage (Metric): -40 C to 70 C
  • Temperature - Storage (US): -40 F to 158 F
Infos techniques et normes

Approval and Listings: National Electrical Code (NEC) OFNP, CSA FT-6, ICEA S-83-596; Flame Resistance: NFPA 262 (for plenum, riser and general building applications)

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires