Select Country and Language Canada / French
Changer de pays
012ED8-31101-20 | CORNING

CORNING | 012ED8-31101-20 | MIC 250 Interconnect Cable, Plenum, 12 fiber, Single-mode (OS2)

  • Réf. fabricant 012ED8-31101-20
  • PART #370-COROS2-MIC250-12
Armored: NO
Cable Type: LOOSE TUBE
Fiber Count: 12
Fiber Type: OS2 SINGLE-MODE
Fire Rating: PLENUM
Description

Corning Cable Systems MIC 250 Cables utilize 250 µm color-coded optical fibers, surrounded by dielectric strength members with a flexible, flame retardant outer jacket. These cables are ideal for creating multifiber preconnectorized assemblies as the 12-fiber groupings enable efficient compatibility with multifiber connectors. The flexible, flame-retardant jacket and non-preferential bend axis allow easy installation in space-constrained areas and the all-dielectric cable construction requires no grounding or bonding. The MIC 250 Cables meet the application requirements of the National Electrical Code (NEC Article 770) and are OFNP and FT-6 listed for plenum, riser or general purpose applications.
This cable is available in 12 different jacket colors - blue, orange, green, brown, slate, white, red, black, yellow, purple, rose and aqua. The colored jacket allows for easy visual identification of the cables.

Applications

General Purpose Horizontal, Vertical Riser, Plenum

Spécifications
  • Cable Type: Loose Tube
  • Environment: Indoor
  • Fiber Category: Single-mode (OS2)
  • Flame Rating: Plenum (OFNP)
  • Product Type: Interconnect
  • Fiber Coloring: Blue, Orange, Green, Brown, Slate, White, Red, Black, Yellow, Violet, Rose, Aqua
  • Fiber Count (cable): 12
  • Fibers per Subunit: 12
  • Outer Jacket Color: Yellow
  • Outer Jacket Material: Flame-retardant
  • Tensile Strength Elements and/or Armoring - Layer 1: Dielectric strength members
  • Max. Tensile Strengths, Long-Term (Metric): 73 N
  • Max. Tensile Strengths, Long-Term (US): 16 lbf
  • Max. Tensile Strengths, Short-Term (Metric): 220 N
  • Max. Tensile Strengths, Short-Term (US): 50 lbf
  • Min. Bend Radius Installation (Metric): 50 mm
  • Min. Bend Radius Installation (US): 2.0 in
  • Min. Bend Radius Operation (Metric): 17 mm
  • Min. Bend Radius Operation (US): 0.7 in
  • Nominal Outer Diameter (Metric-mm): 3.3 mm
  • Nominal Outer Diameter (US): 0.13 in
  • Weight (cable) (Metric): 10.0 kg/km
  • Weight (cable) (US): 6.7 lb/1000 ft
  • Temperature - Installation (Metric): 0 C to 60 C
  • Temperature - Installation (US): 32 F to 140 F
  • Temperature - Operation (Metric): 0 C to 70 C
  • Temperature - Operation (US): 32 F to 158 F
  • Temperature - Storage (Metric): -40 C to 70 C
  • Temperature - Storage (US): -40 F to 158 F
Infos techniques et normes

Approval and Listings: National Electrical Code (NEC) OFNP, CSA FT-6, ICEA S-83-596; Flame Resistance: NFPA 262 (for plenum, riser and general building applications); Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires