Select Country and Language Canada / French
Changer de pays
012EN4-T4S01A20 | CORNING

CORNING | 012EN4-T4S01A20 | SOLO ADSS Short-Span, Loose Tube, Gel-Filled Cable, 12 fiber, Single-mode (OS2)

  • Réf. fabricant 012EN4-T4S01A20
  • PART #372-COR8.3-LTDDSS-12
All-Dielectric: YES
Armored: NO
Cable Type: LOOSE TUBE
Fiber Count: 12
Fiber Type: OS2 SINGLE-MODE
Rodent Protected: NO
Self-Support: NO
Description

Corning Cable Systems SOLO ADSS Short-Span Cables are all-dielectric, self-supporting (ADSS) cables designed for easy and economical one-step installation in campus backbones with self-supporting installations where metallic messengers cannot be used. The loose tube design provides stable performance over a wide temperature range and is compatible with any telecommunications-grade optical fiber. The economical single-jacket design can span distances of 600 ft in NESC light conditions, 500 ft in NESC medium conditions and 300 ft in NESC heavy conditions.
This cable incorporates innovative waterblocking materials, eliminating the need for traditional flooding compound and providing efficient and craft-friendly cable preparation. While the concentric, self-supporting cable design allows easy, one-step installation, using standard hardware and installation methods, the SZ-stranded, loose tube design isolates optical fibers from installation and environmental rigors and facilitates midspan access. The ADSS optical cables are also available with a proprietary track resistant polyethylene (TRPE) jacket suitable for installation in electric field potentials up to 25 kV.

Applications

Self-Supporting

Spécifications
  • Cable Type: Loose Tube
  • Environment: Outdoor
  • Fiber Category: Single-mode (OS2)
  • Product Type: Self-Supporting
  • Buffer Tube Color Coding, Layer 1: Blue
  • Buffer Tube Diameter (Metric): 2.5 mm
  • Buffer Tube Diameter (US): 0.1 in
  • Central Element: Dielectric
  • Fiber Coloring: Blue, Orange, Green, Brown, Slate, White, Red, Black, Yellow, Violet, Rose, Aqua
  • Fiber Count (cable): 12
  • Fibers per Tube: 12
  • Number of Active Tubes: 1
  • Number of Filling Elements: 5
  • Number of Ripcords: 2
  • Number of Tube Positions: 6
  • Outer Jacket Color: Black
  • Outer Jacket Material: Polyethylene (PE)
  • Tape: Water-swellable
  • Tensile Strength Elements and/or Armoring - Layer 1: Dielectric strength members
  • Min. Bend Radius Installation (Metric): 164 mm
  • Min. Bend Radius Installation (US): 6.5 in
  • Min. Bend Radius Operation (Metric): 109 mm
  • Min. Bend Radius Operation (US): 4.3 in
  • Nominal Outer Diameter (Metric-mm): 10.9 mm
  • Nominal Outer Diameter (US): 0.43 in
  • Weight (cable) (Metric): 92 kg/km
  • Weight (cable) (US): 62 lb/1000 ft
  • Temperature - Installation (Metric): -30 C to 70 C
  • Temperature - Installation (US): -22 F to 158 F
  • Temperature - Operation (Metric): -40 C to 70 C
  • Temperature - Operation (US): -40 F to 158 F
  • Temperature - Storage (Metric): -40 C to 70 C
  • Temperature - Storage (US): -40 F to 158 F
Infos techniques et normes

Approval and Listings: RDUP 7 CFR 1755.900 (RUS); Common Installations: Outdoor self-supporting aerial; Design and Test Criteria: ANSI/ICEA S-87-640; Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires