Select Country and Language Canada / French
Changer de pays
012ESF-T4101DA1 | CORNING

CORNING | 012ESF-T4101DA1 | FREEDM LST(TM) Single-Tube, Gel-Free, Interlocking Armored Cable, Riser, 12 fiber, Single-mode (OS2)

  • Réf. fabricant 012ESF-T4101DA1
  • PART #373-COR8.3-LTDIRL-12
All-Dielectric: NO
Armored: YES
Cable O.D. (in.): 0.31
Cable O.D. (mm): 8.0
Cable Type: LOOSE TUBE
Fiber Count: 12
Fiber Type: OS2 SINGLE-MODE
Fire Rating: RISER
Max. Tensile Load Installation N: 1300
Max. Tensile Load Long Term. (lb.): 90
Min. Bend Radius Installation (cm): 12.0
Min. Bend Radius Installation (in.): 4.9
Min. Bend Radius Long Term (cm): 8.0
Min. Bend Radius Long Term (in.): 3.1
Rodent Protected: NO
Description

Corning Cable Systems FREEDM LST(TM) Gel-Free Interlocking Armored Cables are flame-retardant, indoor/outdoor, riser-rated cables designed for interbuilding and intrabuilding backbones in aerial, duct and riser applications. Encased in a spirally wrapped, aluminum interlocking armor for ruggedness and superior crush resistance, these cables are ideal for industrial and heavy traffic areas and installations requiring extra protection for optical cables and for high-fiber-count trunking applications in areas with limited conduit or vault space. The riser rating precludes the need for a transition splice when entering the building.
The cable design is also National Electrical Code (NEC) listed (OFCR and FT-4) and meets NEC Article 770. The flexible, interlocking armored design offers over seven times the crush protection compared to unarmored cables (as characterized to ICEA-696) and allows easy one-step installation, thereby reducing the overall installation costs. The UV-resistant, flame-retardant jacket is rugged, durable and easy to strip.
These cables are protected against water penetration by innovative waterblocking tapes and yarns that swell to absorb water without the use of messy gels to provide more efficient and craft-friendly cable preparation. This waterblocking technology makes cable access easier and simplifies the use of buffer tube fan-out kits. The buffer tubes and fibers in each tube are color-coded for quick, easy identification. The SZ-stranded, loose tube design isolates fibers from installation, environmental rigors and allows for easy midspan access.
This cable is available in 12 different jacket colors - blue, orange, green, brown, slate, white, red, black, yellow, purple, rose and aqua. The colored jacket allows for easy visual identification of the cables while still providing all of the required environmental protection of an indoor/outdoor cable jacket.

Applications

Aerial, Direct Buried, Duct, General Purpose Horizontal, Vertical Riser

Spécifications
  • Cable Type: Loose Tube
  • Environment: Indoor/Outdoor
  • Fiber Category: Single-mode (OS2)
  • Flame Rating: Riser (OFCR)
  • Product Type: Interlocking armor
  • Fiber Coloring: Blue, Orange, Green, Brown, Slate, White, Red, Black, Yellow, Violet, Rose, Aqua
  • Fiber Count (cable): 12
  • Fibers per Tube: 12
  • Inner Jacket Material: Flame-Retardant, UV-Resistant
  • Number of Active Tubes: 1
  • Number of Ripcords: 1
  • Number of Tube Positions: 1
  • Outer Jacket Color: Black
  • Outer Jacket Material: Flame-Retardant, UV-Resistant
  • Tensile Strength Elements and/or Armoring - Layer 1: Water-swellable dielectric strength members
  • Tensile Strength Elements and/or Armoring - Layer 2: Interlocking armor
  • Max. Tensile Strengths, Long-Term (Metric): 810 N
  • Max. Tensile Strengths, Long-Term (US): 180 lbf
  • Max. Tensile Strengths, Short-Term (Metric): 2700 N
  • Max. Tensile Strengths, Short-Term (US): 600 lbf
  • Min. Bend Radius Installation (Metric): 225 mm
  • Min. Bend Radius Installation (US): 8.9 in
  • Min. Bend Radius Operation (Metric): 150 mm
  • Min. Bend Radius Operation (US): 5.9 in
  • Nominal Core Diameter (Metric): 8.0 mm
  • Nominal Core Diameter (US): 0.31 in
  • Nominal Outer Diameter (Metric-mm): 15 mm
  • Nominal Outer Diameter (US): 0.59 in
  • Weight (cable) (Metric): 182 kg/km
  • Weight (cable) (US): 122 lb/1000 ft
  • Temperature - Installation (Metric): -10 C to 60 C
  • Temperature - Installation (US): 14 F to 140 F
  • Temperature - Operation (Metric): -40 C to 70 C
  • Temperature - Operation (US): -40 F to 158 F
  • Temperature - Storage (Metric): -40 C to 70 C
  • Temperature - Storage (US): -40 F to 158 F
Infos techniques et normes

Approval and Listings: National Electrical Code (NEC) OFCR, CSA OFC FT-4; Common Installations: Outdoor aerial and duct; indoor vertical riser and general purpose horizontal according to NEC Article 770; Design and Test Criteria: ANSI/ICEA S-104-696; Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires