Select Country and Language Canada / French
Changer de pays
012ESP-T4101D20 | CORNING

CORNING | 012ESP-T4101D20 | FREEDM LST(TM) Loose Tube, Gel-Free Cable, Plenum, 12 fiber, Single-mode (OS2)

  • Réf. fabricant 012ESP-T4101D20
  • PART #373-COROS2-LTDP-12
All-Dielectric: YES
Armored: NO
Cable Type: LOOSE TUBE
Fiber Count: 12
Fiber Type: OS2 SINGLE-MODE
Fire Rating: PLENUM
Rodent Protected: YES
Description

Corning Cable Systems FREEDM Loose Tube Gel-Free Plenum Cables are flame-retardant, indoor/outdoor, plenum-rated cables suitable for installation in interbuilding and intrabuilding backbones in aerial, duct and riser or plenum applications. The loose tube design offers mechanical ruggedness and environmental durability while the all-dielectric cable construction requires no grounding or bonding. The water-swellable yarn eliminates the need for gel-filling compound and allows more efficient and craf t-friendly cable preparation.The 250 µm color-coded fibers allow quick and easy identification during installation.
The flexible, flame-retardant outer jacket is UV-resistant and enables direct exposure to sunlight. Interlocking armor is available for special applications requiring additional mechanical durability. The plenum rating of this cable eliminates the need to transition splice when entering the building and minimizes routing restrictions once inside the building. Meeting the requirements o f the National Electrical Code (NEC) Article 770, the cables are also OFNP and FT-6 listed.
This cable is available in 12 different jacket colors - blue, orange, green, brown, slate, white, red, black, yellow, purple, rose and aqua. The colored jacke t allows for easy visual identification of the cables while still providing all of the required environmental protection of an indoor/outdoor cable jacket.

Caractéristiques
  • Gel-Free Waterblocking Technology
  • Craft-Friendly Cable Preparation
  • Loose Tube Design
  • Stable Performance and Compatibility with All Common Fiber Types
  • Color-Coded Fibers
  • Quick and Easy Identification
  • All-Dielectric Cable Construction
  • Requires No Grng or Bonding
Applications

Aerial, Direct Buried, Duct, General Purpose Horizontal, Vertical Riser, Plenum

Spécifications
  • Cable Type: Loose Tube
  • Environment: Indoor/Outdoor
  • Fiber Category: Single-mode (OS2)
  • Flame Rating: Plenum (OFCP)
  • Product Type: Dielectric
  • Buffer Tube Color Coding: Yellow
  • Fiber Coloring: Blue, Orange, Green, Brown, Slate, White, Red, Black, Yellow, Violet, Rose, Aqua
  • Fiber Count (cable): 12
  • Fibers per Tube: 12
  • Number of Active Tubes: 1
  • Number of Ripcords: 2
  • Number of Tube Positions: 1
  • Outer Jacket Color: Black
  • Outer Jacket Material: Flame-Retardant, UV-Resistant
  • Tensile Strength Elements and/or Armoring - Layer 1: Dielectric strength members
  • Max. Tensile Strengths, Long-Term (Metric): 400 N
  • Max. Tensile Strengths, Long-Term (US): 90 lbf
  • Max. Tensile Strengths, Short-Term (Metric): 1350 N
  • Max. Tensile Strengths, Short-Term (US): 300 lbf
  • Min. Bend Radius Installation (Metric): 111 mm
  • Min. Bend Radius Installation (US): 4.4 in
  • Min. Bend Radius Operation (Metric): 74 mm
  • Min. Bend Radius Operation (US): 2.9 in
  • Nominal Outer Diameter (Metric-mm): 37 mm
  • Nominal Outer Diameter (US): 1.5 in
  • Weight (cable) (Metric): 61 kg/km
  • Weight (cable) (US): 41 lb/1000 ft
  • Temperature - Installation (Metric): 0 C to 60 C
  • Temperature - Installation (US): 32 F to 140 F
  • Temperature - Operation (Metric): -40 C to 70 C
  • Temperature - Operation (US): -40 F to 158 F
  • Temperature - Storage (Metric): -40 C to 70 C
  • Temperature - Storage (US): -40 F to 158 F
Infos techniques et normes

Approval and Listings: National Electrical Code (NEC) OFNP, CSA FT-6; Design and Test Criteria: ANSI/ICEA S-104-696; NFPA 262 (for plenum, riser and general building applications); Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires