Select Country and Language Canada / French
Changer de pays
012EUL-T3601D2M | CORNING

CORNING | 012EUL-T3601D2M | Mining and Petrochemical Loose Tube, Gel-Free Cable, 12 fiber, Single-mode (OS2), length markings in meters

  • Réf. fabricant 012EUL-T3601D2M
  • PART #373-COROS2LTDLSZH-12
All-Dielectric: YES
Armored: NO
Cable Type: LOOSE TUBE
Fiber Count: 12
Fiber Type: OS2 SINGLE-MODE
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Rodent Protected: NO
Description

Corning Cable Systems Dielectric, Low-Temperature, Tray-Rated, Mining and Petrochemical Fiber Optic Cables are designed for indoor and outdoor use in mining and petrochemical backbones (aerial and duct) and horizontal intrabuilding and tunnel backbones where limited-smoke and zero-halogen requirements exist. The loose tube cable construction, pioneered by Corning Cable Systems, places fibers in buffer tubes and provides stable and highly reliable transmission parameters for a variety of voice, data, video and imaging applications. The SZ-stranded, loose tube design isolates fibers from installation and environmental rigors and allows for easy midspan access. The design also provides high-fiber density within a given cable diameter, allowing flexi bility to suit many system designs.
The cable's innovative waterblocking technology eliminates the need for traditional flooding compound and allows more efficient and craft-friendly cable preparation. The specially formulated black, UV-resistant, flam e-retardant LSZH inner and outer jacket complies with IEEE-383 flame test. These extra-tough double jackets resist hazards found in mines and petrochemical complexes, making this cable ideal for any harsh environment requiring a more robust cable and s uitable for direct buried applications. All-dielectric construction provides tensile strength and eliminates grounding concerns. With an extended storage and operating temperature range of -50 to +75C (-58 to +167F), the cable is listed OFN-LS and CSA FT4-ST 1 for up to 288 fibers and cable tray-rated per CSA C22.2 No. 230 and No. 232.
This cable is available in 12 different jacket colors - blue, orange, green, brown, slate, white, red, black, yellow, purple, rose and aqua. The colored jacket al lows for easy visual identification of the cables while still providing all of the required environmental protection of an indoor/outdoor cable jacket.

Caractéristiques
  • Loose Tube construction - stable and highly reliable transmission parameters
  • Waterblocking technology - allows efficient and craft-friendly cable preparation in outdoor or indoor/outdoor applications
  • Extra tough double jackets - ideal for harsh environments
  • Listed OFN-LS and CSA FT4-ST1, IEC 60332-3, IEC 61034 and IEC 60754-2 - meets burn test criteria
  • Listed MSHA 30 CFR Pt. 7-K - Mining Safety and Health Administration approved
Applications

Aerial, Direct Buried, Duct, Tray Rated, General Purpose Horizontal

Spécifications
  • Cable Type: Loose Tube
  • Environment: Indoor/Outdoor
  • Fiber Category: Single-mode (OS2)
  • Flame Rating: LSZH (OFN-LS)
  • Product Type: Dielectric
  • Buffer Tube Color Coding: Blue
  • Buffer Tube Diameter (Metric): 2.5 mm
  • Buffer Tube Diameter (US): 0.1 in
  • Centrment: Dielectric
  • Fiber Coloring: Blue, Orange, Green, Brown, Slate, White, Red, Black, Yellow, Violet, Rose, Aqua
  • Fiber Count (cable): 12
  • Fibers per Tube: 12
  • Inner Jacket Material: Flame-retardant, non-corrosive / low-smoke, zero-halogen (FRNC / LSZHmaterial
  • Number of Active Tubes: 1
  • Number of Filling Elements: 5
  • Number of Ripcords: 4
  • Number of Tube Positions: 6
  • Outer Jacket Color: Black
  • Outer Jacket Material: Flame-retardant, non-corrosive / low-smoke, zero-halogen (FRNC / LSZH) material
  • Tapyer 2: Flame-retardant tape
  • Tape, Layer 3: Water-swellable
  • Tape, Layer 4: Water-swellable
  • Tape: Water-swellable
  • Tensile Strength Elements and/or Armoring - Layer 1: Dielectric strength members
  • Compressive Loading (Metric): 2400 N/cm
  • Compressive Loa (US): 1370 lb/in
  • Impact Resistance (Metric): 11.8 N*m
  • Impact Resistance (US): 8.7 lb*ft
  • Max. Tensile Strengths, Long-Term (Metric): 1500 N
  • Max. Tensile Strengths, Long-Term (US): 333 lbf
  • Max. Tensile Strengths, Short-Term (Metric): 4500 N
  • Max. Ten Strengths, Short-Term (US): 1000 lbf
  • Min. Bend Radius Installation (Metric): 264 mm
  • Min. Bend Radius Installation (US): 10.4 in
  • Min. Bend Radius Operation (Metric): 176 mm
  • Min. Bend Radius Operation (US): 6.9 in
  • Nominal Outer Diameter (Metric-mm): 6 mm
  • Nominal Outer Diameter (US): 0.69 in
  • Weight (cable) (Metric): 299 kg/km
  • Weight (cable) (US): 201 lb/1000 ft
  • Temperature - Installation (Metric): -30 C to 60 C
  • Temperature - Installation (US): -22 F to 140 F
  • Temperature - Operation (Metric)0 C to 75 C
  • Temperature - Operation (US): -58 F to 167 F
  • Temperature - Storage (Metric): -50 C to 75 C
  • Temperature - Storage (US): -58 F to 167 F
  • Chemical Resistance - ASTM #2 Oil: Exposure 4h @ 158F
  • Chemical Resistance - De-Icing Fluid: Exure 24h @ 122F
  • Chemical Resistance - Diesel Fuel, MIL-F 16884: Exposure 24h @ 95F
  • Chemical Resistance - Hydraulic Fuel, MIL-H 16762: Exposure 24h @ 120F
  • Chemical Resistance - Hydraulic Fuel, MIL-H 5606: Exposure 24h @ 120F
  • Chemical Resistance - Lricating Oil, MIL-L23699: Exposure 24h @ 120F
  • Chemical Resistance - Vegetation Killer: Exposure 168h @ 122F
Infos techniques et normes

Approval and Listings: National Electrical Code (NEC) OFN-LS, CSA OFN FT4-ST1, IEEE 383 Flame Test, IEC 60332-3, IEC 60754-2, IEC 61034; Common Installations: Outdoor aerial and duct; indoor general purpose horizontal according to CSA C22.2; Design and Test Criteria: ANSI/ICEA S-104-696; Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires