Select Country and Language Canada / French
Changer de pays
012EUZ-T4101D20 | CORNING

CORNING | 012EUZ-T4101D20 | Industrial LSZH(TM) Loose Tube, Gel-Free Cable, 12 Fiber, Single-mode (OS2)

  • Réf. fabricant 012EUZ-T4101D20
  • PART #373-COR8.3-LSZH-12
All-Dielectric: YES
Armored: NO
Cable Type: LOOSE TUBE
Fiber Count: 12
Fiber Type: OS2 SINGLE-MODE
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Rodent Protected: NO
Description

Corning Cable Systems LSZH(TM) Industrial Fiber Optic Cables are designed for industrial building backbones and harsh environments atypical of traditional datacom systems.

Caractéristiques
  • Low-smoke/zerohalogen (LSZH) sheath - key life-safety benefit
  • Meets cyclic impact and chemical resistance tests - superior performance
  • Tray-rated per UL 13; UL 444; UL 1277; UL 1685; CSA C22.2 No. 230 and No. 232 - tested to industrial ruggedness standards
  • Listed OFN-LS and CSA FT4-ST1, IEC 60332-3, IEC 61034 and IEC 60754-2 - meets burn test criteria
Applications

Corning Cable Systems LSZH Industrial Cables provide life-safety benefits for industrial applications through the cables' construction.

Spécifications
  • Environment: Indoor/Outdoor Cables
  • Application: Aerial, Direct Buried, Duct, Tray Rated, (General Purpose Horizontal)
  • Cable Type: Loose Tube
  • Product Type: Dielectric
  • Flame Rating: LSZH(TM) (OFN-LS)
  • Fiber Category: Single-mode (OS2)
Infos techniques et normes

Common Installations: Outdoor lashed aerial and horizontal according to National Electrical Code (NEC) Article 770.
Design and Test Criteria: ANSI/ICEA S-104-696; UL 13; US 444: UL 1685; UL 1277; CSA C22.2, No. 230 and No. 232.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires