Select Country and Language Canada / French
Changer de pays
012H8U-31131-24 | CORNING

CORNING | 012H8U-31131-24 | Tactical Tight-Buffered Cable, 12 fiber, Bend-improved Single-mode (OS2)

  • Réf. fabricant 012H8U-31131-24
  • PART #372-COR8.3-TBTACT-12
All-Dielectric: YES
Armored: NO
Cable O.D. (in.): 0.31
Cable O.D. (mm): 8.0
Cable Type: RIBBON
Fiber Count: 12
Fiber Type: OS2 SINGLE-MODE
Max. Tensile Load Installation (lb.): 450
Max. Tensile Load Installation N: 2000
Max. Tensile Load Long Term. (lb.): 90
Max. Tensile Load Long Term. N: 400
Min. Bend Radius Installation (cm): 8.0
Min. Bend Radius Installation (in.): 3.1
Min. Bend Radius Long Term (cm): 4.0
Min. Bend Radius Long Term (in.): 1.6
No. of Fibers: 12
Rodent Protected: NO
Self-Support: NO
Description

Corning Cable Systems Tactical Fiber Optic Cable is for routing in all environments or conditions between buildings and modular telecommunications gear for secure, dependable communications, data or video. Applications include military mobile communications (temporary or permanent communication systems), traffic and video control (optical feeds in rugged environments), broadcast video (temporary or permanent setups at events), and industrial or other harsh environments (extreme conditions such as abrasive or chemical atmospheres and high crush environments). This flexible cable uses 900 µm TBII Buffered Fibers surrounded by dielectric strength members and is protected by a rugged polyurethane outer jacket that provides superior environmental and mechanical protection. The flexibility facilitates portability through deployment and retraction of the cable onto a reel. The all-dielectric cable construction requires no grounding or bonding, while the small diameter and bend radius allow easy installation in space-constrained areas. A TEMPEST rating is also available for this cable. Corning Optical Fiber and the tactical fiber optic cable are manufactured in the U.S.A.

Applications

Direct Buried, Duct

Spécifications
  • Cable Type: Tight-Buffered
  • Environment: Outdoor
  • Fiber Category: SM R10 (OS2)
  • Product Type: Dielectric
  • Fiber Count (cable): 12
  • Number of Ripcords: 1
  • Outer Jacket Color: Black
  • Outer Jacket Material: Polyurethane (PU)
  • Tensile Strength Elements and/or Armoring - Layer 1: Dielectric strength members
  • Tight Buffer Color: Blue, Orange, Green, Brown, Slate, White, Red, Black, Yellow, Violet, Rose, Aqua
  • Impact Resistance (Metric): 2.2 N*m for 50 impacts at -46C, 100 impacts at room temperature and 50 impacts at 71C
  • Max. Tensile Strengths, Long-Term (Metric): 400 N
  • Max. Tensile Strengths, Long-Term (US): 90 lbf
  • Max. Tensile Strengths, Short-Term (Metric): 2000 N
  • Max. Tensile Strengths, Short-Term (US): 450 lbf
  • Min. Bend Radius Installation (Metric): 80 mm
  • Min. Bend Radius Installation (US): 3.1 in
  • Min. Bend Radius Operation (Metric): 40 mm
  • Min. Bend Radius Operation (US): 1.6 in
  • Nominal Outer Diameter (Metric-mm): 8 mm
  • Nominal Outer Diameter (US): 0.31 in
  • Weight (cable) (Metric): 53 kg/km
  • Weight (cable) (US): 36 lb/1000 ft
  • Temperature - Installation (Metric): -46 C to 71 C
  • Temperature - Installation (US): -51 F to 160 F
  • Temperature - Operation (Metric): -46 C to 71 C
  • Temperature - Operation (US): -51 F to 160 F
  • Temperature - Storage (Metric): -57 C to 85 C
  • Temperature - Storage (US): -71 F to 185 F
Infos techniques et normes

Design and Test Criteria: MLF-PRF-85045F and MIL-PRF-85045F/8A; Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires