Select Country and Language Canada / French
Changer de pays
012TC8-14180-20 | CORNING

CORNING | 012TC8-14180-20 | Ribbon Cable, Plenum, 12 fiber, 50 µm multimode (OM3)

  • Réf. fabricant 012TC8-14180-20
  • PART #370-COROM3-RIBD-12
Armored: NO
Cable Type: RIBBON
Fiber Count: 12
Fiber Type: OM3 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 300 METER
Fire Rating: PLENUM
Description

Corning Cable Systems Ribbon Plenum Cables are designed for use in plenum, riser and general purpose environments for intrabuilding backbone installations and for high-fiber-count data centers. These cables consist of 12 to 216 fibers organized into 12-fiber ribbons inside a central tube. Dielectric strength members provide tensile strength while a specially formulated flame-retardant outer jacket allows the design to meet the requirements of the NFPA 262 flame test. The 12-fiber ribbons have readily identifiable ribbon ID numbers and fiber colors with easy access to individual fibers. The precise fiber and ribbon geometries result in excellent mass splicing yields. The Ribbon Plenum cables are available preconnectorized for easy field installation and reduced labor costs and compatible with standard ribbon cable procedures and hardware. These cables are also OFNP and FT-6 listed and RoHS compliant.
This cable is available in 12 different jacket colors - blue, orange, green, brown, slate, white, red, black, yellow, purple, rose and aqua. The colored jacket allows for easy visual identification of the cables.

Applications

General Purpose Horizontal, Vertical Riser, Plenum

Spécifications
  • Cable Type: Ribbon
  • Environment: Indoor
  • Fiber Category: 50 µm MM (OM3)
  • Flame Rating: Plenum (OFNP)
  • Product Type: Distribution
  • Buffer Tube Color: Natural
  • Buffer Tube Diameter (Metric): 8.1 mm
  • Buffer Tube Diameter (US): 0.32 in
  • Fiber Coloring: Blue, Orange, Green, Brown, Slate, White, Red, Black, Yellow, Violet, Rose, Aqua
  • Fiber Count (cable): 12
  • Fibers per Ribbon: 12
  • Number of Ripcords: 2
  • Outer Jacket Color: Aqua
  • Outer Jacket Material: Flame-retardant
  • Ribbons per Tube: 1
  • Tape: Water-swellable
  • Tensile Strength Elements and/or Armoring - Layer 1: Dielectric strength members
  • Max. Tensile Strengths, Long-Term (Metric): 400 N
  • Max. Tensile Strengths, Long-Term (US): 90 lbf
  • Max. Tensile Strengths, Short-Term (Metric): 1320 N
  • Max. Tensile Strengths, Short-Term (US): 300 lbf
  • Min. Bend Radius Installation (Metric): 146 mm
  • Min. Bend Radius Installation (US): 5.7 in
  • Min. Bend Radius Operation (Metric): 97 mm
  • Min. Bend Radius Operation (US): 3.8 in
  • Nominal Outer Diameter (Metric-mm): 9.7 mm
  • Nominal Outer Diameter (US): 0.38 in
  • Weight (cable) (Metric): 101 kg/km
  • Weight (cable) (US): 68 lb/1000 ft
  • Temperature - Installation (Metric): 0 C to 60 C
  • Temperature - Installation (US): 32 F to 140 F
  • Temperature - Operation (Metric): 0 C to 70 C
  • Temperature - Operation (US): 32 F to 158 F
  • Temperature - Storage (Metric): -40 C to 70 C
  • Temperature - Storage (US): -40 F to 158 F
Infos techniques et normes

Approval and Listings: National Electrical Code (NEC) OFNP, CSA FT-6, ICEA S-83-596; Common Installations: Indoor plenum, riser and general building applications; Flame Resistance: NFPA 262 (for plenum, riser and general building applications); Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires