Select Country and Language Canada / French
Changer de pays
0156-11 | GREENLEE

GREENLEE | 0156-11 | Hammer, Electricians 18Oz

  • Réf. fabricant 0156-11
  • PART #343854
Drive / Blade: NONE
Grade: DUTY - GENERAL PURPOSE
Height / Depth: NONE
Length: NO LENGTH
Material: STEEL
Product Type: HAMMER - CLAW
Size / Capacity: NONE
Width / Diameter: NONE
Description

Application : For Use In Boxes And Other Confined Areas, For Electrical Fixture Removal; Material : Fiberglass Handle, Cushioned Grip; Overall Length : 12-1/2 IN (31.800 CM); Standard : ASME/ANSI; Type : Electrician's; Weight : 1.700 LB (0.770 KG)

Caractéristiques
  • Elongated neck and narrow striking face for use in boxes and other confined areas
  • Long straight claws designed for electrical fixture removal
  • Lightweight, durable fiberglass handle for shock resistance
  • Cushioned grip and flared handle end for user comfort and to reduce slipping
  • Exceeds ASME/ANSI specifications
  • Lifetime limited warranty
  • Note: This is not an insulated tool
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires