Select Country and Language Canada / French
Changer de pays
0159-13 | GREENLEE

GREENLEE | 0159-13 | Electricans Kit, 12 Pieces

  • Réf. fabricant 0159-13
  • PART #352194
Drive / Blade: NONE
Grade: DUTY - GENERAL PURPOSE
Height / Depth: NONE
Length: NO LENGTH
Material: STEEL
Product Type: TOOL KIT - ASSORTED
Size / Capacity: NONE
Width / Diameter: NONE
Caractéristiques
  • Perfect kit for the professional or apprentice electrician
  • Kit Includes: 2 IN LeatherTool Belt, 8-Pocket Leather Pouch, 25 FT Tape
  • Measure, Phillips Tip #1 -3/16 IN x 3 IN Screwdriver, Phillips Tip #2 - 1/4 IN x 4IN Screwdriver, Cabinet Tip RoundShank 3/16 IN x 6 IN B Flat Blade Screwdriver, Keystone TipSquare Shank 1/4 INx 4 IN Flat Blade Screwdriver, Pro Plus Wire Stripper 10-18 AWG, 8 IN Long Nose Pliers, 10" Pump Pliers,8 IN Diagonal Cutting Pliers and 9IN Side-Cutting Pliers
Spécifications
  • Application: For The Professional Or Apprentice Electrician
  • Consists Of: 8-Pocket Leather Pouch
  • 25.000 ft. Tape Measure
  • Phillips Tip #1 - 3/16 in. X 3.000 in. Screwdriver
  • Phillips Tip #2 - 1/4 in. X4.000 in. Screwdriver
  • 2.000 in. Leather Tool Belt
  • net Tip Round Shank 3/16 in. X 6.000 in. Flat Blade Screwdriver
  • Keystone Tip Square Shank 1/4 in. X 4.000 in. Flat Blade Screwdriver
  • Pro Plus Wire Stripper 10 - 18 AWG
  • 8.000 in. Long Nose Pliers10~ 10.000 in. Pump Pliers11~ 8.000 in. Diagonal CuttingPiers12~ 9.000 in. Side-Cutting Pliers
  • Number Of Pieces: 12
  • Type: Electrician's, Standard
  • Weight: 7.750 lb. (3.520 KG)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires