Select Country and Language Canada / French
Changer de pays
0161-05 X 32D | RUTHERFORD CONTROLS INTERNATIO

RUTHERFORD CONTROLS INTERNATIO | 0161-05 X 32D | 0161 Centerline Latch Entry for Rim Exit Devices

  • Réf. fabricant 0161-05 X 32D
  • PART #318249
ANSI Grade: GRADE 1
Finish: US32D SATIN STAINLESS STEEL
Frame Material: WOOD OR HOLLOW METAL
Locking State: FAIL-SAFE (POWER TO LOCK)
Max Latch Length - Inch: MAXIMUM 3/4 INCH THROW
Mounting: FOR SURFACE MT INSTALLATIONS
Product Type: COMPONENT
Sales Category: ELECTRIC STRIKE PART
Switches: LATCHBOLT AND STRIKE MONITOR
UL: UL BURGLARY RESISTANCE
Voltage and Duty CONT: 12 VOLT DC CONTINOUS DUTY
Voltage and Duty INT: 12 VOLT DC INTERMITTENT DUTY
Warranty: 3 YEAR LIMITED
Description

0161 Centerline Latch Entry for Rim Exit Devices - Designed especially to operate with rim exit devices. The 0161 has an attractive architectural appearance. It features a hazard-free radius design. Slotted horizontal holes on the 0161 faceplate allow correct alignment with the exit device before final installation. Locking Socket allen-head cap screws prevent loosening and misalignment which can occur with continual door usage. Crossed wires are never a problem as the coil is not polarity-conscious.

Caractéristiques
  • Universal design accommodates most manufacturers' exit devices
  • The 1-5/8" deep electrical insert may be horizontally adjusted after final installation to correct door misalignments without altering the original faceplate location (A minimum frame depth of 1-5/8" for surface-mounted installations)
  • Extensive horizontal adjustment
  • Accommodates 1/2" to 3/4" Pullman latch projection
  • Fully reversible (non-handed)
  • 12 V AC /DC or 24 V AC /DC
  • 32D Brushed Stainless Steel finish
  • UL 1034 burglary resistant ed
Applications

For Hollow Metal, Aluminum or Wood Frames

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires