Select Country and Language Canada / French
Changer de pays
0162 X 32D | RUTHERFORD CONTROLS INTERNATIO

RUTHERFORD CONTROLS INTERNATIO | 0162 X 32D | 3/4 in. Rim Strike - Completely surface-mounted rim strike. Designed for use with Pullman latch rim exit devices

  • Réf. fabricant 0162 X 32D
  • PART #CS443408
: 12/24DC
: 3/4
: 630
: FAILSEC
: Y
Finish: US32D SATIN STAINLESS STEEL
Frame Material: ALUMINUM, HOLLOW METAL, OR WOOD
Locking State: FAIL-SECURE (POWER TO UNLOCK)
Max Latch Length - Inch: MAXIMUM 3/4 INCH THROW
Mounting: FOR CENTERLINE INSTALLATIONS
Product Type: FOR USE WITH SURFACE MOUNTED LOCKS
Pull Strength - Lbs: 1000 - 1500 LBS.
Sales Category: ELECTRIC STRIKE
UL: UL BURGLARY RESISTANCE
Voltage and Duty CONT: SELECTABLE 12/24V DC
Voltage and Duty INT: SELECTABLE 12/24V AC/DC INT
Warranty: 5 YEAR LIMITED
Caractéristiques
  • Field-selectable voltage 12/24 V DC & 12-24 V AC (500mA max at 12 V DC and 640mA max at 12 V AC )
  • Up to 1500lbf Static and 70 ft-lb Dynamic
  • Accommodates 1/2" to 3/4" latch projection
  • Fail-secure
  • Mounting spacer included to provide enhanced lagagement
  • Conventional keeper design (one moving part) - promotes even load distribution
  • Plug-in wire connector
  • Lockdown holes for secure mount
  • Installation tool included (HEX key)
  • Non-handed - for use with right- and left-handed doors
  • Uglary-resistant Listed
  • Optional latch monitor (LM) and fire-rated (F) models available
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires