Select Country and Language Canada / French
Changer de pays
016897307 | ABB

ABB | 016897307 | BJM6 assembled jumper bar for M 4/6 blocks, without IP20 protection (standard)

  • Réf. fabricant 016897307
  • PART #489898
Rating: IP20
Type: TERMINAL BLOCK
Description

Fractionable model, composed of captive screws on a jumper bar system. This accessory can be used for connecting consecutive blocks only.

Caractéristiques
  • Without IP protection
Applications

For Terminal Blocks. Use the BJ jumper bar to connect consecutive and nonconsecutive terminal blocks with the same spacing. Two types of jumper bars are available: an assembled unit and a nonassembled unit. Both jumper bars include a metal tube which makes contact with the terminal block's internal connector bar.

Spécifications
  • Amperage Rating: 32 A
  • Number Of Poles: 10
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires