Select Country and Language Canada / French
Changer de pays
017-237-25 | ALPHA TECHNOLOGIES

ALPHA TECHNOLOGIES | 017-237-25 | Micro 300, 120 V AC / 120 V output, 24 V DC

  • Réf. fabricant 017-237-25
  • PART #422034
Size: 300
Type: UNINTERRUPTIBLE POWER SUPPLY
Caractéristiques
  • Clean, uninterruptible backup power ensures your system will remain up and running during power outages.
  • Wide range Automatic Voltage Regulation without going to batteries extends battery life, even during periods of surge or sag in voltage from utility power.
  • External communications via RS-232 port or (optional) Ethernet SNMP interface provides local or remote monitoring control.
  • Independently programmable control and report relays allow tracking and controlling of key functions.
  • A wide operating temperature range of -40º to 74ºC (-40º to 165ºF) is suitable for most extreme operating environments.
  • Battery runtime reporting: know how much time is left based on current loads.
  • Bright, daylight readable white text on blue LCD display
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires