Select Country and Language Canada / French
Changer de pays
0185-024 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0185-024 | Includes 10 pcs of AXIS 241Q in a bulk pack. No manuals are included.

  • Réf. fabricant 0185-024 | 241Q SERVER10PK
  • PART #285550
Audio Support: NO
Capacity: 4 CHANNEL
Form Factor: BOX
PTZ Control: YES
Type: ENCODER
Description

Includes 10 pcs of AXIS 241Q in a bulk pack. No manuals are included. Full frame-rate simultaneously on all channels together with a comprehensive security package and powerful event management makes the AXIS 241Q/S Video Servers ideal for professional surveillance applications.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Caractéristiques
  • High quality full frame rate video on all channels simultaneously
  • 10 different resolutions up to 768 x 576 and 5 different compression levels
  • Built-in Video Motion Detection
  • Advanced event handling with multiple ways of notification and video uploading
  • Security package, incl. HTTPS, IP address filtering and more.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires