Select Country and Language Canada / French
Changer de pays
02-110-03 | SUPERIOR ESSEX

SUPERIOR ESSEX | 02-110-03 | Solid Copper Riser Cable, ARMM Series, 300-Pair, 24 AWG, Category 3 Solid, Corrugated Aluminum Tape Shield, PVC Gray Jacket

  • Réf. fabricant 02-110-03
  • PART #CMR-030024SUP-EAA
AWG: 24
Approx. Wt. lb./1,000 ft.: 1,090
Conductor/Pair Count: 300 PAIR
Gauge: 24 AWG (AMERICAN WIRE GAUGE)
No. of Pairs: 300
Nom. O.D. (in.): 1.300
Sheath - Exchange: COATED, 8 MIL CORRUGATED ALUMINUM, DJ CALPETH
Spec-Distribution: NR/PS/TEL/00015 TELECOMMUNICATIONS CABLES
Specification - Exchange: REA, PE-22 AIR CORE AERIAL & DUCT
Type: RISER CABLE
Description

The ARMM Series cables are intended for vertical and horizontal distribution in commercial buildings and meet Category 3 electrical specifications. This includes all applications except those in plenums. These cables have a fireretardant PVC jacket and have been listed as CMR rated, in accordance with the National Electrical Code. ARMM cables are color coded to match standard Outside Plant (OSP) cable designs. The cable consists of solid soft bare copper that's insulated with foam polyethylene and a skin of PVC. Cores through 900-pair are color coded to match the standard PIC color code. Cables 1,200-pair and larger have a "Mirror Image" color code. Spare pairs are offered in cables of 1,200-pair and larger. An alvyn sheath is applied overall. The alvyn sheath consists of a 8 mil aluminum tape applied longitudinally and bonded to a gray PVC outer jacket

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires