Select Country and Language Canada / French
Changer de pays
0202-054 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0202-054 | AXIS CAMERA STATION 4 CONTAINS LICENSE FOR FOUR VIDEO SOURCES OR CHANNELS

  • Réf. fabricant 0202-054
  • PART #304432
Type: SOFTWARE PACK
Description

AXIS Camera Station is video management software for monitoring, recording, playback and event management of up to 100 cameras; offering easy installation and intuitive handling. AXIS Camera Station contains a license for four video sources/cameras. Ad ditional cameras/channels can be added with the 5 camera add-on license or 1 camera add-on license to a maximum of 50 cameras/channels. Can not be combined with other Camera Base Licenses

Must be a reseller to purchase this product

This part has be discontinued by supplier.

Caractéristiques
  • View and record high quality Motion JPEG, MPEG-4 and H.264 video and audio from up to 100 cameras
  • Easy installation and setup with automatic camera discovery, configuration of multiple devices and powerful Event configuration Wizard
  • GUI developed with focus on ease-of-use and intuitive handling
  • Powerful recording search with timeline visualization and efficient and secure export functionality
  • Scheduled and event driven recording triggered manually, by motion or external I/O
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires