Select Country and Language Canada / French
Changer de pays
0202-830 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0202-830 | S1032 MK II Recorder

  • Réf. fabricant 0202-830 | S1032 MKII
  • PART #698987
Capacity: 32 CHANNEL
Mount Type: DESKTOP
Operating System: WINDOWS
Type: WORKSTATION
Description

Axis Camera Station S1032 Recorder rack server validated and tested with AXIS products. Preloaded with AXIS Camera Station software with preconfigured AXIS Camera Station settings and all other necessary software e.g. Windows 10IoT. Includes licenses f or 32 channels, three year hardware warranty and on site hardware replacement service.

Must be a reseller to purchase this product.

Caractéristiques
  • Support for 4K Ultra HD surveillance
  • Easy expansion of storage capacity
  • Preloaded with AXIS Camera Station software with already existing key features i.e.
  • Intuitive operation, Effective investigation, High definition identification, support for thirdparty devices,
  • etc.
  • Quick installation with preconfigured AXIS Camera Station settings
  • Preloaded with AXIS Camera Station licenses for specified number of channels
  • All other necessary software such as Windows 10 IoT is preloaded
  • Hardware validated tested for surveillance purposes
  • The solutions have been extensively tested and the performance has been verified.
  • Three year hardware warranty
  • On-site hardware support: Rack servers: 4hrs, Desktop model and terminals: Next business day
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires