Select Country and Language Canada / French
Changer de pays
0210-031 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0210-031 | Includes 10 pcs of AXIS 241S Blade in a bulk pack. No manuals are included.

  • Réf. fabricant 0210-031 | 241S BLADE 10PK
  • PART #285566
Audio Support: NO
Capacity: 1 CHANNEL
Form Factor: BLADE
PTZ Control: YES
Type: ENCODER
Description

Full frame-rate simultaneously on all channels together with a comprehensive security package and powerful event management makes the AXIS 241 Video Server Blades ideal for professional surveillance applications. Includes 10 pcs of AXIS 241S Blade in a bulk pack. No manuals are included.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Caractéristiques
  • High quality full frame rate video on all channels simultaneously
  • 10 different resolutions up to 768x576 (PAL) and 5 different compression levels
  • Built-in Video Motion Detection
  • Advanced event handling with multiple ways of notification and video uploading
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires