Select Country and Language Canada / French
Changer de pays
0230-004 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0230-004 | High quality video at up to 30 fps per channel on four channels. Simultaneous MPEG-4 and Motion JPEG streams in resolutions up to 704x480. Two-way audio, motion detection, remote pan/tilt/zoom control and security package including HTTPS encryption.

  • Réf. fabricant 0230-004 | 241QA SERVER
  • PART #309647
Audio Support: NO
Capacity: 4 CHANNEL
Form Factor: BOX
PTZ Control: YES
Type: ENCODER
Description

AXIS 241QA Video Server Video Servers deliver digital benefits for analog surveillance systems, with high quality video at 25/30 fps per channel, two-way audio and motion detection.

Must be a reseller to purchase this product

This part has been disntinued by the supplier.

Caractéristiques
  • High quality video at 25/30 frames per second per channel
  • Simultaneous Motion JPEG and MPEG-4 streams in resolutions up to 768x576
  • Video motion detection and pre/post-alarm buffer
  • Support for PTZ units
  • HTTPS encryption for network security
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires