Select Country and Language Canada / French
Changer de pays
0232-004 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0232-004 | 4 channel NTSC/PAL video encoder. Motion JPEG. Up to 24/20 total fps. I/O for alarm/event handling. RS-232/RS-485 for data and PTZ control.

  • Réf. fabricant 0232-004 | 240Q SERVER
  • PART #309701
Audio Support: NO
Capacity: 4 CHANNEL
Form Factor: BOX
PTZ Control: YES
Type: ENCODER
Description

AXIS 240Q Video Server provides digital benefits for analog surveillance systems, with high quality video at 5/6 fps per channel and event management including motion detection.

Must be a reseller to purchase this product

This part has been discontued by the supplier.

Caractéristiques
  • High quality video at 5/6 frames per second per channel
  • 10 different resolutions up to 768 x 576, and 11 different compression levels
  • Built-in Video Motion Detection
  • Support for PTZ units
  • Compatible with all major software applications
Spécifications
  • Four Port Video Server
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires