Select Country and Language Canada / French
Changer de pays
0240-004 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0240-004 | 216FD Network Camera Vari-focal with PoE & 2-way Audio with PS, Clear

  • Réf. fabricant 0240-004 | 216FD
  • PART #326296
Compression Type: MJPEG
Dome Color: CLEAR
Environment: INDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: 640 X 480
Signal Process: IP
Description

Fixed dome with discreet and tamper-resistant casing. Vari-focal DC-iris lens. 1/4" high-quality progressive-scan CMOS sensor. Up to VGA 640x480 resolution at 30 frames per second. Simultaneous Motion JPEG and MPEG-4. Video Motion Detection and I/O for alarm/event handling. Two-way audio AAC/G.711. Power over Ethernet. Includes power supply.

Must be a reseller to purchase this product


This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires