Select Country and Language Canada / French
Changer de pays
0246-004 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0246-004 | 214 PTZ Camera. Auto Iris, Automatic Day/Night and Auto-Focus Zoom Lens. Up to 4CIF at 30 fps.

  • Réf. fabricant 0246-004 | 214 PTZ
  • PART #322639
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: INDOOR
Lens Type: VARI-FOCAL
PoE: NO
Position Type: PAN-TILT ZOOM
Resolution: 704 X 576
Signal Process: IP
Description

AXIS 214 PTZ Network Camera is a day and night pan/tilt/zoom camera with two-way audio for professional surveillance and remote monitoring ideal for securing shops, supermarkets and properties.

Must be a reseller to purchase this product

This part s been discontinued by the supplier.

Caractéristiques
  • Pan and Tilt camera with 18x optical zoom and auto focus
  • Automatic day and night functionality
  • Two-way audio
  • Simultaneous MPEG-4 and Motion JPEG
  • High-resolution camera with 720x576 pixels PAL, 720x480 NTSC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires