Select Country and Language Canada / French
Changer de pays
0247-031 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0247-031 | 223M Series Fixed Network Box Camera, 2.0 MP, 1600 X 1200, 4.0 - 8.0 mm Lens, 9 fps, PoE, Day/Night, 1/2.7 Progressive Scan RGB CCD Sensor, Video: MPEG-4 Part 2 (ISO/IEC 14496-2), MJPEG, PK10

  • Réf. fabricant 0247-031
  • PART #358851
Compression Type: MPEG4
Environment: INDOOR
Lens Type: VARIABLE
PoE: NO
Position Type: FIXED
Signal Process: IP
Description

AXIS 223M in 10-pack. Cannot be sold separately. No power supplies.


This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Delivers crisp and clear images with exceptional image detail, perfect for the identification of individuals and objects of interest
  • Features automatic day and night functionality with removable infrared-cut filter for increased light sensitivity
  • Power over Ethernet (IEEE 802.3af) supplies power to the camera via the network, which eliminates the need for power cables and reduces installation costs
  • Two-way audio support allows remote users to listen in on an area and communicate with visitors or intruders
  • The powerful event management includes video motion detection, active tampering alarm, audio detection and pre-and post-alarm buffering
  • Automatic Day/Night function and iris control
  • Two-way audio including audio detection alarm
  • Veo motion detection and alarm image buffering of 200 images in full 1600x1200 resolution
  • Network security using multiple user access levels, IP address filtering, HTTPS encryption, IEEE 802.1X authentication
  • Support for IPv6 in addition to the standard IP protocol version 4
  • Support for Quality of Service (QoS)
  • Powerful Application Programming Interface (API) for software integration, including AXIS VAPIX and AXIS media control SDK; Flash memory for upload of embedded applications
  • 36 MB pr and post alarm video buffer
Spécifications
  • Network Camera
  • Body Construction: Aluminum
  • Sensor Type: 1/2.7 Progressive Scan RGB CCD
  • Sensor Size: 9.407 mm
  • Pixel: 2.0 Megapixel
  • Lens: 4.0 - 8.0 mm, F1.4, DC-Iris, C Mount
  • View Angle: 38 to 72 Degree Horizontal
  • Picture Resolution: 160 X 120 To 1600 X 1200
  • Electronic Shutter: 1/7500 to 2 Sec
  • Video Compression Format: MPEG-4 Part 2 (ISO/IEC 14496-2), Motion JPEG
  • Frame Rate: MPEG-4: 12 fps At 640 x 360, 9 fps At 640 x 480, Motion JPEG: 12 fps At 1600 x 900, 9 fps At 1600 x 1200
  • Input/Output: External Microphone Input Or Line Input, Line Level Output
  • Audio Compression Format: AAC LC 8/16 kHz, G.711 PCM 8 kHz, G.726 ADPCM 8 kHz, Configurable Bit Rate
  • Minimum Illumination/Sensitivity: 1.5 Lux, F1.4 (Color); 0.2 Lux, F1.4 (Black/White)
  • Day/Night Mode: Yes
  • Network Protocol: IPv4/v6, HTTP, HTTPS, QoS Layer 3 DiffServ, FTP, SMTP, Bonjour, UPnP, SNMPv1/v2c/v3 (MIB-II), DNS, DynDNS, NTP, RTSP, RTP, TCP, UDP, IGMP, RTCP, ICMP, DHCP, ARP, SOCKS
  • Local Memory: 64 MB, 8 MB Flash
  • Power Source: 7 - 24 Volt DC; 10 - 24 Volt AC
  • Power Consumption: Maximum 6 Watt DC, Maximum 8 VA AC
  • Dimensions: 49 mm x 88 mm x 200 mm
  • Operating Temperature: 0 to 50 deg C (32 to 122 deg F)
  • Interface Support: Open API For Software Integration, Including VAPIX From Axis Communications
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires