Select Country and Language Canada / French
Changer de pays
0251-08AM | GREENLEE

GREENLEE | 0251-08AM | Pliers, Diagonal, Angled 8 in. Molded

  • Réf. fabricant 0251-08AM
  • PART #343865
Drive / Blade: NONE
Grade: DUTY - GENERAL PURPOSE
Height / Depth: NONE
Length: NO LENGTH
Material: STEEL - HIGH SPEED
Product Type: PLIERS - COMBINATION
Size / Capacity: NONE
Width / Diameter: NONE
Description

Application : For Cutting Most Hardened Wire, ACSR, Bolts, Screws And Nails; Handle Type : Flared, Angled Molded Grip; Material : Chrome Vanadium Steel; Overall Length : 8-3/4 IN (22.200 CM); Size : 8.000 IN; Standard : ASME/ANSI; Type : High Leverage Diagonal; Weight : 0.850 LB (0.390 KG)

Caractéristiques
  • Forged from chrome vanadiumsteel for greater durability and strength
  • Precision-machined and laser-hardened blades strengthen cutters and provide consistentperformance
  • Effectively cuts most hardened wire, ACSR, bolts, screwsand nails
  • Through-hardened steel forlonger life
  • Dual cutting edges for optimum cutting performance
  • Exceeds ASME/ANSI specifications
  • Rugged riveted construction for smooth precise action
  • Lifetime limited warranty
  • Note: This is not an insulated tool
  • Molded Grip Only: Custom grip allows area for user identification
  • Flared handles for added comfort and leverage
  • Wider grip design provides larger load bearing area foruser comfort
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires