Select Country and Language Canada / French
Changer de pays
0257-004 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0257-004 | 212 PTZ Camera Without Moving Parts. 3x Zoom. 140 Degrees Pan and 105 Degrees Tilt. Up to VGA at 30 fps.

  • Réf. fabricant 0257-004 | 212 PTZ
  • PART #331750
Compression Type: H.264
Environment: INDOOR
Form Factor: DOME
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 640 X 480
Signal Process: IP
Description

AXIS 212 PTZ Network Camera is an instant one-click pan/tilt/zoom camera without moving parts, featuring a 3 Megapixel sensor and a wide-angle lens, providing VGA resolution.

Must be a reseller to purchase this product

This part has been discontinu by the supplier.

Caractéristiques
  • Instant one-click Pan, Tilt and Zoom
  • PTZ with no moving parts - no wear and tear
  • Simultaneous Motion JPEG & MPEG-4 for optimized quality and bandwidth
  • Power over Ethernet for reduced cabling and consolidated power
  • Two-way audio, including built-in microphone and detection alarm
Spécifications
  • Tamper-Resistant Casing Network Camera Without Moving Parts
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires