Select Country and Language Canada / French
Changer de pays
0257-024 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0257-024 | 212 PTZ Network Camera 10-Pack

  • Réf. fabricant 0257-024 | 212 PTZ 10PK
  • PART #333543
Compression Type: MPEG4
Dome Color: CLEAR
Environment: INDOOR
Form Factor: DOME
Lens Type: FIXED
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: 3 MEGAPIXELS
Signal Process: IP
Description

Includes 10 AXIS 212 PTZ Network Cameras. Cannot be sold separately. Power supplies included. AXIS 212 PTZ Network Camera 10-Pack is an instant one-click pan/tilt/zoom camera without moving parts, featuring a 3 Megapixel sensor and a wide-angle lens, p roviding VGA resolution.

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Instant one-click Pan, Tilt and Zoom
  • PTZ with no moving parts - no wear and tear
  • Simultaneous Motion JPEG & MPEG-4 for optimized quality and bandwidth
  • Power over Ethernet for reduced cabling and consolidated power
  • Two-way audio, including built-in microphone and detection alarm
Spécifications
  • Tamper-Resistant Casing Network Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires