Select Country and Language Canada / French
Changer de pays
0267-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0267-001 | 291 1U Video Server Rack, Full Frame Rate, High-density Video Encoder Rack Solution

  • Réf. fabricant 0267-001
  • PART #485259
Environment Type: INDOOR
Description

The 19" AXIS 291 1U Video Server Rack can use any combination of up to 3 interchangeable and hot-swappable Axis blade video servers. The AXIS 291 1U provides serial communication and I/O connectors at the rear of each slot, and a single network connect io