Select Country and Language Canada / French
Changer de pays
0270-024 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0270-024 | AXIS 211W in 10-pack. Cannot be sold separately. Power supplies included

  • Réf. fabricant 0270-024 | 211W 10PK
  • PART #354901
Form Factor: BOX
PoE: NO
Position Type: FIXED
Signal Process: IP
Description

AXIS 211W Network Camera in 10-pack. Cannot be sold separately. Power supplies included AXIS 211W Network Camera 10-Pack offers superior image quality with progressive scan, and wireless IEEE 802.11g network capabilities including support for Enterpris e and Personal Wi-Fi Protected Access (WPA/WPA2).

Must be a reseller to purchase this product


This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Superior image quality
  • Simultaneous Motion JPEG and MPEG-4
  • Flexible installation with wireless capability
  • Secure communication
  • Outdoor option
Spécifications
  • Wireless Outdoor Network Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires