Select Country and Language Canada / French
Changer de pays
0272-021 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0272-021 | 247S VIDEO SERVER - 10 PACK ONE-WAY AUDIO, MOTION DETECT 1-CHANNEL

  • Réf. fabricant 0272-021 | 247S 10PK
  • PART #358852
Audio Support: NO
Capacity: 1 CHANNEL
Form Factor: BOX
PTZ Control: YES
Type: ENCODER
Description

Includes 10 AXIS 247S Video Servers. AXIS 247S Video Server provides one-channel, de-interlaced video at 30/25 fps, perfectly integrating analog cameras into IP-based video systems. Powered over Ethernet, it can even power the camera.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Caractéristiques
  • Compact, single channel video server
  • Powered over Ethernet with power out for camera
  • High quality, de-interlaced video
  • Audio support including detection alarm
  • Powerful event management
Spécifications
  • Single Channel Video Server
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires